Product ITEM is unavailable. See products from the same category below.
Folding Knives
Folding knives tuck their blade into a slot in the knife handle for safe transport and storage. Also known as pocket knives, their blade folds out on a pivot screw and makes cuts for applications such as opening packages, slicing through rope or straps, and stripping wires.
This folding knife has a length of 2½ inch. The metal handle is red. It features liner lock secures the blade in the open position, slim, compact body. In addition, it is made of stainless steel. This folding knife includes fastback hawk bill folding knife.
This folding knife has a length of 2½ inch. The metal handle is red. It features liner lock secures the blade in the open position, slim, compact body. In addition, it is made of stainless steel. This folding knife includes fastback hawk bill folding knife.
This pocket knife has a length of 7¾ inch. The metal handle is red. It features liner lock secures the blade in the open position, slim, compact body. In addition, it is made of stainless steel, is unfinished. This pocket knife includes fastback smooth folding pocket knife.
This pocket knife has a length of 7¾ inch. The metal handle is red. It features liner lock secures the blade in the open position, slim, compact body. In addition, it is made of stainless steel, is unfinished. This pocket knife includes fastback smooth folding pocket knife.
This compact folding knife has a length of 2¼ inch, plus it weighs one pound. The glass filled nylon handle is four inches long, is red and has a ergonomic style/type, with a matte finish. It features compact for pocketed carry, drop point blade, lanyard hole for easy tethering, wire belt clip and more. In addition, it is made of stainless steel, is unfinished, with a glass filled nylon grip. This compact folding knife is designed for: one blade.
This compact folding knife has a length of 2¼ inch, plus it weighs one pound. The glass filled nylon handle is four inches long, is red and has a ergonomic style/type, with a matte finish. It features compact for pocketed carry, drop point blade, lanyard hole for easy tethering, wire belt clip and more. In addition, it is made of stainless steel, is unfinished, with a glass filled nylon grip. This compact folding knife is designed for: one blade.
This knife offers one-hand SafeSpin(TM) deployment for easy opening and closing without having to touch the blade. All weather grip allows the user to handle the knife in any conditions and the oversized Utility Arch(TM) and belt clip provide many carryin
This knife offers one-hand SafeSpin(TM) deployment for easy opening and closing without having to touch the blade. All weather grip allows the user to handle the knife in any conditions and the oversized Utility Arch(TM) and belt clip provide many carryin
This pocket knife has a length of 2 61/64 inch, plus it weighs 3.6 ounce. The aluminum handle is black. It features bearing-assist open, wire stripping notches 10 to 14 awg solid/12 to 16 awg stranded, wire lo and more. In addition, it is made of stainless steel. This pocket knife includes pocket clip.
This pocket knife has a length of 2 61/64 inch, plus it weighs 3.6 ounce. The aluminum handle is black. It features bearing-assist open, wire stripping notches 10 to 14 awg solid/12 to 16 awg stranded, wire lo and more. In addition, it is made of stainless steel. This pocket knife includes pocket clip.
This Paraframe Mini series folding pocket knife has a length of 2¼ inch, plus it weighs 0.1 pounds. The stainless steel handle is silver and has a open frame style/type. In addition, it is made of stainless steel, is unfinished. This folding pocket knife includes belt clip and one blade.
This Paraframe Mini series folding pocket knife has a length of 2¼ inch, plus it weighs 0.1 pounds. The stainless steel handle is silver and has a open frame style/type. In addition, it is made of stainless steel, is unfinished. This folding pocket knife includes belt clip and one blade.
This sheath has a birch handle. It features nickel plated steel ferrule, painted birch handle. In addition, it is made of high carbon steel, has a polished finish.
This sheath has a birch handle. It features nickel plated steel ferrule, painted birch handle. In addition, it is made of high carbon steel, has a polished finish.
This folding hunting knife has a length of 3½ inch, plus it weighs 180 g. The plastic handle is five inches long, is camouflage and has a textured style/type. It features heat treated blades. In addition, it is made of steel, is unfinished, with a plastic grip. This folding hunting knife is designed for: fabric, paper and includes belt pouch and one blade.
This folding hunting knife has a length of 3½ inch, plus it weighs 180 g. The plastic handle is five inches long, is camouflage and has a textured style/type. It features heat treated blades. In addition, it is made of steel, is unfinished, with a plastic grip. This folding hunting knife is designed for: fabric, paper and includes belt pouch and one blade.
This knife has a length of 2¼ inch, plus it weighs 1.1 ounce. The anodized aluminum handle is black and has a slim style/type. It features compact and lightweight. In addition, it is made of aus-8 stainless steel.
This knife has a length of 2¼ inch, plus it weighs 1.1 ounce. The anodized aluminum handle is black and has a slim style/type. It features compact and lightweight. In addition, it is made of aus-8 stainless steel.
The 110 has been coined as the most copied knife in the world. Easy opening and closing with the nail notch and lockback design. Brass bolsters and natural woodgrain handle with 420HC steel blade.
The 110 has been coined as the most copied knife in the world. Easy opening and closing with the nail notch and lockback design. Brass bolsters and natural woodgrain handle with 420HC steel blade.
Advanced thermoplastics with an alligator-like texture to deliver a remarkably comfortable tactile grip. Fine edge. Blade length 3.76 inches. Length 8.58 inches.
Advanced thermoplastics with an alligator-like texture to deliver a remarkably comfortable tactile grip. Fine edge. Blade length 3.76 inches. Length 8.58 inches.
This knife has a length of 2⅝ inch, plus it weighs 1.3 ounce. The anodized aluminum handle is silver and has a slim style/type. It features compact and lightweight, pocket clip. In addition, it is made of aus-8 stainless steel. This knife includes pocket belt clip.
This knife has a length of 2⅝ inch, plus it weighs 1.3 ounce. The anodized aluminum handle is silver and has a slim style/type. It features compact and lightweight, pocket clip. In addition, it is made of aus-8 stainless steel. This knife includes pocket belt clip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.