!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT FOLDING KNIFE, 2 1/4 IN BLADE L, 4 IN CLOSED L, 6 1/4 IN OVERALL L, STRAIGHT

COMPACT FOLDING KNIFE, 2 1/4 IN BLADE L, 4 IN CLOSED L, 6 1/4 IN OVERALL L, STRAIGHT

MILWAUKEE

COMPACT FOLDING KNIFE, 2 1/4 IN BLADE L, 4 IN CLOSED L, 6 1/4 IN OVERALL L, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FOLDING KNIFE, 2 1/4 IN BLADE L, 4 IN CLOSED L, 6 1/4 IN OVERALL L, STRAIGHT

COMPACT FOLDING KNIFE, 2 1/4 IN BLADE L, 4 IN CLOSED L, 6 1/4 IN OVERALL L, STRAIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1521
  • Mfr. Model # 48-22-1521
  • UNSPSC # 23241609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This compact folding knife has a length of 2¼ inch, plus it weighs one pound. The glass filled nylon handle is four inches long, is red and has a ergonomic style/type, with a matte finish. It features compact for pocketed carry, drop point blade, lanyard hole for easy tethering, wire belt clip and more. In addition, it is made of stainless steel, is unfinished, with a glass filled nylon grip. This compact folding knife is designed for: one blade.

Technical Specs

  • ItemCompact Folding Knife
  • Blade FinishUnfinished
  • Blade MaterialStainless Steel
  • Closed Length4 in
  • Grip MaterialGlass Filled Nylon
  • Handle FinishMatte
  • Handle MaterialGlass Filled Nylon
  • Includes Pocket ClipPocket Clip Included
  • Lock TypeLiner Lock
  • Number of Cutting Edges1
  • Opening MechanismThumb Hole
  • Weight1 lb
  • Blade Edge Type Straight
  • Blade Length 2 1/4 in
  • Blade Type Straight
  • Features Compact for Pocketed Carry, Drop Point Blade, Lanyard Hole for Easy Tethering, Wire Belt Clip Reduces Pocket Tearing
  • Handle Colour Red
  • Handle Length 4 in
  • Handle Style Ergonomic
  • Includes Sheath Sheath Not Included
  • Number of Blades Included 1
  • One-Handed Operation One-Handed Operation
  • Overall Length 6 1/4 in
  • Grip Type Textured
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list