FOLDING KNIFE, 420HC STAINLESS STEEL, BLACK RUBBER, THERMOPLASTIC RUBBER HANDLE
FOLDING KNIFE, 420HC STAINLESS STEEL, BLACK RUBBER, THERMOPLASTIC RUBBER HANDLE
BUCK KNIVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This knife offers one-hand SafeSpin(TM) deployment for easy opening and closing without having to touch the blade. All weather grip allows the user to handle the knife in any conditions and the oversized Utility Arch(TM) and belt clip provide many carryin
Technical Specs
Item Folding Knife
Blade Material 420HC Stainless Steel
Closed Length 4 3/8 in
Handle Colour Black
Blade Length 2 3/4 in
Blade Type Drop
Features All-Weather Grip, Oversized Utility Arch
Handle Material Rubber, Thermoplastic Rubber
Country of Origin China
(subject to change)
Alternate Products
GERBER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.87
/ each