FOLDING POCKET KNIFE, 2¼ IN BLADE L, 3 IN CLOSED L, 5¼ IN OVERALL L, STAINLESS STEEL
FOLDING POCKET KNIFE, 2¼ IN BLADE L, 3 IN CLOSED L, 5¼ IN OVERALL L, STAINLESS STEEL
GERBER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Paraframe Mini series folding pocket knife has a length of 2¼ inch, plus it weighs 0.1 pounds. The stainless steel handle is silver and has a open frame style/type. In addition, it is made of stainless steel, is unfinished. This folding pocket knife includes belt clip and one blade.
Technical Specs
Item Folding Pocket Knife
Blade Finish Unfinished
Blade Material Stainless Steel
Closed Length 3 in
Handle Material Stainless Steel
Includes Belt Clip
Includes Sheath Sheath Not Included
Number of Blades Included 1
Overall Length 5 1/4 in
Weight 0.1 lb
Blade Edge Type Serrated
Blade Length 2 1/4 in
Blade Type Tanto
Handle Colour Silver
Handle Style Open Frame
Includes Pocket Clip Pocket Clip Included
Lock Type Frame Lock
One-Handed Operation One-Handed Operation
Series Paraframe Mini
Grip Type Plain
Country of Origin China
(subject to change)
Alternate Products
GERBER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.21
/ each