Product ITEM is unavailable. See products from the same category below.
Flexible Putty Knives & Spreaders
Flexible putty knives and spreaders have a blade that flexes under pressure to press against surfaces and smooth on joint compounds, apply spackle and pastes, lay drywall tape, or remove residues. They pull back to skim along surfaces and apply a uniform layer of material, or they push forward to scrape off gum, putty, and other stuck-on substances.
Apply putty smoothly and reliably with this flexible putty knife. This knife showcases a 1 1/2-inch wide and 3 3/4-inch long high carbon steel blade paired with a black 3 3/4-inch long polypropylene handle. A single compression rivet adheres the blade to the handle for an overall length of 7 1/2 inches.
Apply putty smoothly and reliably with this flexible putty knife. This knife showcases a 1 1/2-inch wide and 3 3/4-inch long high carbon steel blade paired with a black 3 3/4-inch long polypropylene handle. A single compression rivet adheres the blade to the handle for an overall length of 7 1/2 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff high-carbon steel blade measures 3 3/4 x 2 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff high-carbon steel blade measures 3 3/4 x 2 inches and has one edge. Its overall length is 7.5 inches.
Use this 4 x 3-inch flexible plastic spreader for fast and clean vehicle refinishing and application of body fillers and putties. It is easy to clean once the filler has cured, allowing for multiple use.
Use this 4 x 3-inch flexible plastic spreader for fast and clean vehicle refinishing and application of body fillers and putties. It is easy to clean once the filler has cured, allowing for multiple use.
Apply putty smoothly and reliably with this flexible putty knife. This knife showcases a 1 3/16-inch wide and 3 1/4-inch long high carbon steel blade paired with a yellow and green 3 3/4-inch long polypropylene handle. A single compression rivet adheres the blade to the handle for an overall length of 7 inches.
Apply putty smoothly and reliably with this flexible putty knife. This knife showcases a 1 3/16-inch wide and 3 1/4-inch long high carbon steel blade paired with a yellow and green 3 3/4-inch long polypropylene handle. A single compression rivet adheres the blade to the handle for an overall length of 7 inches.
This putty knife has a green and yellow common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff high-carbon steel blade measures 3 3/4 x 1 1/2 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a green and yellow common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff high-carbon steel blade measures 3 3/4 x 1 1/2 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a green and yellow common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff high-carbon steel blade measures 3 1/4 x 2 inches and has one edge. Its overall length is two inches.
This putty knife has a green and yellow common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff high-carbon steel blade measures 3 1/4 x 2 inches and has one edge. Its overall length is two inches.
Apply putty smoothly and reliably with this flexible putty knife. This knife showcases a 1 1/2-inch wide and 3 3/4-inch long high carbon steel blade paired with a black 3 3/4-inch long polypropylene handle. A single compression rivet adheres the blade to the handle for an overall length of 7 1/2 inches.
Apply putty smoothly and reliably with this flexible putty knife. This knife showcases a 1 1/2-inch wide and 3 3/4-inch long high carbon steel blade paired with a black 3 3/4-inch long polypropylene handle. A single compression rivet adheres the blade to the handle for an overall length of 7 1/2 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its flexible blade is made of high-carbon steel, measures 3 3/4 x 2 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its flexible blade is made of high-carbon steel, measures 3 3/4 x 2 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a width of 2 inch, and a length of 3¾ inch. The polypropylene handle is four inches long and has a tapered style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
This putty knife has a width of 2 inch, and a length of 3¾ inch. The polypropylene handle is four inches long and has a tapered style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
This putty knife has a width of 1¼ inch, and a length of 3⅝ inch. The polypropylene handle is four inches long and has a tapered style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
This putty knife has a width of 1¼ inch, and a length of 3⅝ inch. The polypropylene handle is four inches long and has a tapered style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
This putty knife has a width of 4 inch, and a length of 3¾ inch. The polypropylene handle is 3½ inch long and has a straight style/type. It features lightweight. In addition, it is made of plastic, plus it is not non-sparking.
This putty knife has a width of 4 inch, and a length of 3¾ inch. The polypropylene handle is 3½ inch long and has a straight style/type. It features lightweight. In addition, it is made of plastic, plus it is not non-sparking.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff blade made of high-carbon steel measures 3 3/4 x 1 1/4 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its stiff blade made of high-carbon steel measures 3 3/4 x 1 1/4 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its chisel blade made of high-carbon steel measures 3 3/4 x 1 1/4 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a black common handle that measures 3 3/4 inches and is made of polypropylene. Its chisel blade made of high-carbon steel measures 3 3/4 x 1 1/4 inches and has one edge. Its overall length is 7.5 inches.
This putty knife has a width of 2 inch, and a length of 3¼ inch. The polypropylene, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
This putty knife has a width of 2 inch, and a length of 3¼ inch. The polypropylene, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.