PUTTY KNIFE, PLASTIC BLADE, POLYPROPYLENE HANDLE, STRAIGHT BLADE, 4IN
PUTTY KNIFE, PLASTIC BLADE, POLYPROPYLENE HANDLE, STRAIGHT BLADE, 4IN
HYDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This putty knife has a width of 4 inch, and a length of 3¾ inch. The polypropylene handle is 3½ inch long and has a straight style/type. It features lightweight. In addition, it is made of plastic, plus it is not non-sparking.
Technical Specs
Item Putty Knife
Blade Flexibility Flexible
Blade Material Plastic
Blade Width 4 in
Handle Length 3 1/2 in
Handle Style Straight
Product Type Putty Knife
Retractable Blade Not Retractable
Blade Edge Type Straight
Blade Length 3 3/4 in
Blade Shape Straight
Features Lightweight
Handle Material Polypropylene
Overall Length 7 1/4 in
Replaceable Blade Blade Not Replaceable
Non-Sparking Status Not Non-Sparking
Country of Origin Canada
(subject to change)
Alternate Products
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.24
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.29
/ each
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ each