PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE, TAPERED BLADE SHAPE, 1-1/4 IN
				PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE, TAPERED BLADE SHAPE, 1-1/4 IN
				
				
					
					WESTWARD
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		For painting, drywall mud, spackling. Recommended for any material that needs spreading and smoothing. Nylon handle. High carbon steel blade.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemPutty Knife
 
						
					
				
					
						
							- Blade FlexibilityFlexible
 
						
					
				
					
						
							- Blade MaterialCarbon Steel
 
						
					
				
					
						
							- Blade Width1 1/4 in
 
						
					
				
					
						
							- Handle Length4 in
 
						
					
				
					
						
							- Handle StyleTapered
 
						
					
				
					
						
							- Product TypePutty Knife
 
						
					
				
					
						
							- Retractable BladeNot Retractable
 
						
					
				
					
						
							- Non-Sparking StatusNot Non-Sparking
 
						
					
				
			
			
			
				
					
						
							- Blade Edge Type Straight
 
						
					
				
					
						
							- Blade Length 3 1/2 in
 
						
					
				
					
						
							- Blade Shape Tapered
 
						
					
				
					
						
							- Features Durable
 
						
					
				
					
						
							- Handle Material Plastic
 
						
					
				
					
						
							- Overall Length 7 1/2 in
 
						
					
				
					
						
							- Replaceable Blade Blade Not Replaceable
 
						
					
				
					
						
							- Tang Type Full
 
						
					
				
				
                    - Country of Origin Taiwan
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
STANLEY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $12.40 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
HYDE
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $9.58 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
					 
					  
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $7.08 
	
	
		
		 / each