PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE, TAPERED BLADE SHAPE, 2 IN
PUTTY KNIFE, CARBON STEEL BLADE, PLASTIC HANDLE, TAPERED BLADE SHAPE, 2 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
For painting, drywall mud, spackling. Recommended for any material that needs spreading and smoothing. Nylon handle. High carbon steel blade.
Technical Specs
- ItemPutty Knife
- Blade FlexibilityFlexible
- Blade MaterialCarbon Steel
- Blade Width2 in
- Handle Length4 in
- Handle StyleTapered
- Product TypePutty Knife
- Retractable BladeNot Retractable
- Non-Sparking StatusNot Non-Sparking
- Blade Edge Type Straight
- Blade Length 3 3/4 in
- Blade Shape Tapered
- Features Durable
- Handle Material Plastic
- Overall Length 7 3/4 in
- Replaceable Blade Blade Not Replaceable
- Tang Type Full
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.35
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ EACH