!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Light Technology
Bulb Base Type ?
Bulb Shape
Trade Number
Voltage
Watts
Lumens
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Festoon, Cap & Loop Base Miniature Light Bulbs & Lamps

Festoon, cap, and loop base miniature light bulbs are double-ended, tube-shaped lamps with a contact on each end to push into a compatible socket. Also known as cartridge lamps, they are primarily used for automotive lighting. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.

https://catalogue.grainger.ca/?hybris=true

 13  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, MINIATURE CAP, T3, 211, 12.8V AC, 12.416 W, WHITE, 2 PK
  • Item # CEC21U544
  • Mfr. Model # 211-2-2PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.97 Amps, voltage of 12.8V AC, 12.416 watts, a miniature cap bulb base, is not shatter resistant, white light colour, 151 lumens, 2,800K colour temperature, and a rated life of 1,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • COMPACT LED BULB, FESTOON, T3¼, 12V DC, 0.24 W, WHITE, 50,000 HOUR RATED LIFE
  • Item # CEC3FRJ9
  • Mfr. Model # L10X39-W
  • EHC: EHC :
  • This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 12V DC, 0.24 watts, a festoon bulb base, is not shatter resistant, white light colour, 6,000K colour temperature, and a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, FESTOON, T3¼, 6411, 12V AC, 10 W, WHITE
  • Item # CEC3EHN5
  • Mfr. Model # 6411-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.83 Amps, voltage of 12V AC, 10 watts, a festoon bulb base, is not shatter resistant, white light colour, 101 lumens, 2,602K colour temperature, and a rated life of 200 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, FESTOON, T3, 3175, 12V AC, 10 W, WHITE, 10 PK
  • Item # CEC2FMX2
  • Mfr. Model # 2FMX2
  • EHC: EHC :
  • Dome and courtesy lamp. Festoon base. T3-1/4 bulb. Voltage 12.0. Design watts/amps 10. Rated average life 400 hours. Maximum overall length 1.22 inches. Trade no. 3175. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 561, 12.8V AC, 12.416 W, WHITE, 2 PK
  • Item # CEC21U571
  • Mfr. Model # 561-2PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.97 Amps, voltage of 12.8V AC, 12.416 watts, a rigid loop bulb base, is not shatter resistant, white light colour, 151 lumens, 2,700K colour temperature, and a rated life of 1,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 562, 13.5V AC, 9.99 W, WHITE
  • Item # WWG2FLT1
  • Mfr. Model # 562-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.74 Amps, voltage of 13.5V AC, 9.99 watts, a rigid loop bulb base, is not shatter resistant, white light colour, 75 lumens, 2,700K colour temperature, and a rated life of 2,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, FESTOON, T3, 3175, 12V AC, 10 W, WHITE
  • Item # WWG2FMX2
  • Mfr. Model # 3175-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.83 Amps, voltage of 12V AC, 10 watts, a festoon bulb base, is not shatter resistant, white light colour, 119 lumens, 2,777K colour temperature, and a rated life of 400 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • COMPACT LED BULB, FESTOON, T3¼, 12V DC, 0.24 W, AMBER, 50,000 HOUR RATED LIFE
  • Item # CEC3FRK2
  • Mfr. Model # L10X39-A
  • EHC: EHC :
  • This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 12V DC, 0.24 watts, a festoon bulb base, is not shatter resistant, amber light colour, 1,800K colour temperature, and a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, FESTOON, T3¼, 6418 (C5W), 12V AC, 5 W, WHITE
  • Item # CEC3EHN6
  • Mfr. Model # 6418-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.42 Amps, voltage of 12V AC, 5 watts, a festoon bulb base, is not shatter resistant, white light colour, 62 lumens, 2,605K colour temperature, and a rated life of 300 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • COMPACT LED BULB, FESTOON, T3¼, 12V DC, 0.24 W, RED, 50,000 HOUR RATED LIFE
  • Item # WWG3FRK1
  • Mfr. Model # L10X39-R
  • EHC: EHC :
  • This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 12V DC, 0.24 watts, a festoon bulb base, is not shatter resistant, red light colour, a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list