!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INCANDESCENT BULB, MINIATURE CAP, T3, 211-2, 12.8V AC, 12.416 W, WHITE, 10 PK

INCANDESCENT BULB, MINIATURE CAP, T3, 211-2, 12.8V AC, 12.416 W, WHITE, 10 PK

LUMAPRO

INCANDESCENT BULB, MINIATURE CAP, T3, 211-2, 12.8V AC, 12.416 W, WHITE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, MINIATURE CAP, T3, 211-2, 12.8V AC, 12.416 W, WHITE, 10 PK

INCANDESCENT BULB, MINIATURE CAP, T3, 211-2, 12.8V AC, 12.416 W, WHITE, 10 PK

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.96 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2FMD1
  • Mfr. Model # 211-2-10PK
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Auto. Miniature cap base. T3 bulb. Voltage 12.8. Design watts/amps 0.97 A. Rated average life 1,000 hours. Maximum overall length 1.72 inches. Trade no. 211-2. Package quantity 10.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb HousingGlass
  • Bulb FinishClear
  • Lumens151 lm
  • Shatter-ResistantNo
  • Voltage12.8V AC
  • Rated Life1,000 hr
  • For Enclosed FixturesNo
  • Light ColourWhite
  • Overall Length1 23/32 in
  • Amps0.97 A
  • Bulb Base Type Miniature Cap
  • Bulb Shape T3
  • Colour Temperature 2,700K
  • Light Technology Incandescent
  • Trade Number 211-2
  • Watts 12.416 W
  • Dimmable No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Standards RoHS Compliant
  • Bulb Dia. 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list