MINIATURE INCANDESCENT BULB, FESTOON, T3, 3175, 12V AC, 10 W, WHITE
MINIATURE INCANDESCENT BULB, FESTOON, T3, 3175, 12V AC, 10 W, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.83 Amps, voltage of 12V AC, 10 watts, a festoon bulb base, is not shatter resistant, white light colour, 119 lumens, 2,777K colour temperature, and a rated life of 400 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 119 lm
Shatter-Resistant No
Voltage 12V AC
Rated Life 400 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 7/32 in
Amps 0.83 A
Bulb Base Type Festoon
Bulb Shape T3
Colour Temperature 2,777K
Light Technology Incandescent
Trade Number 3175
Watts 10 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/8 in
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.55
/ PACKAGE