!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 561, 12.8V AC, 12.416 W, WHITE, 2 PK

MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 561, 12.8V AC, 12.416 W, WHITE, 2 PK

LUMAPRO

MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 561, 12.8V AC, 12.416 W, WHITE, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 561, 12.8V AC, 12.416 W, WHITE, 2 PK

MINIATURE INCANDESCENT BULB, RIGID LOOP, T3, 561, 12.8V AC, 12.416 W, WHITE, 2 PK

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.16 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC21U571
  • Mfr. Model # 561-2PK
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This incandescent bulb meets the standards for RoHS compliance. It also has 0.97 Amps, voltage of 12.8V AC, 12.416 watts, a rigid loop bulb base, is not shatter resistant, white light colour, 151 lumens, 2,700K colour temperature, and a rated life of 1,000 hours.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb HousingGlass
  • Bulb FinishClear
  • Lumens151 lm
  • Shatter-ResistantNo
  • Voltage12.8V AC
  • Rated Life1,000 hr
  • For Enclosed FixturesNo
  • Light ColourWhite
  • Indoor/Outdoor UsageIndoor
  • StandardsRoHS Compliant
  • Amps0.97 A
  • Bulb Base Type Rigid Loop
  • Bulb Shape T3
  • Colour Temperature 2,700K
  • Light Technology Incandescent
  • Trade Number 561
  • Watts 12.416 W
  • Dimmable No
  • Three-Way No
  • Rough Service No
  • Overall Length 1 23/32 in
  • Bulb Power Source Direct Wired or Plug and Play
  • Bulb Dia. 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories