!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Thread Limit
Number of Flutes
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Extension Taps

Extension taps have long shanks that allow them to tap deep holes and access holes that a standard tap could not reach. They create internal threads in holes, and their reduced-diameter shank clears the hole when tapping a hole at a depth that is greater than the taps' thread length.

https://catalogue.grainger.ca/?hybris=true

75 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSG
  • EXTENSION TAP, ⅜"-16 THREAD, ½ IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, SPIRAL
  • Item # WWG2TMX8
  • Mfr. Model # 1768701
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • EXTENSION TAP, ¼"-18 THREAD, 1 1/16 IN THREAD L, 3½ IN L, HIGH SPEED STEEL, TICN
  • Item # GNF386024
  • Mfr. Model # 386024
  • EHC: EHC :
  • This ELPTT pipe tap is made of high speed steel and has a 0.48 inch diameter, 4/9 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 311. This ELPTT series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 3½ inch length, plus it has four flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, 5/16"-18 THREAD SIZE, 21/32 IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES
  • Item # OSG1765201
  • Mfr. Model # 1765201
  • EHC: EHC :
  • This 397 spiral point tap is made of high speed steel and has a 0.318 inch diameter, 4 19/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, #10-32 THREAD, ½ IN THREAD L, 4 IN LENGTH, RIGHT HAND, 2 FLUTES
  • Item # OSG1294700
  • Mfr. Model # 1294700
  • EHC: EHC :
  • This 917 spiral point tap is made of high speed steel and has a 0.194 inch diameter, 3⅛ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 917 series spiral point tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has two flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, #6-32 THREAD, 23/64 IN THREAD L, 6 IN L, RIGHT HAND, 2 FLUTES, HSS
  • Item # OSG1764201
  • Mfr. Model # 1764201
  • EHC: EHC :
  • This 397 spiral point tap is made of high speed steel and has a 0.141 inch diameter, 4 31/32 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has two flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, #8-32 THREAD, ¼ IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS
  • Item # OSG1766701
  • Mfr. Model # 1766701
  • EHC: EHC :
  • This spiral flute tap is made of high speed steel and has a 0.168 inch diameter, 2 55/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, #10-32 THREAD, 5/16 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS
  • Item # OSG1767501
  • Mfr. Model # 1767501
  • EHC: EHC :
  • This spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 2 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, 7/16"-14 THREAD, 9/16 IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, HSS
  • Item # OSG1768901
  • Mfr. Model # 1768901
  • EHC: EHC :
  • This spiral flute tap is made of high speed steel and has a 0.323 inch diameter, 4 9/32 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, 5/16"-18 THREAD, 7/16 IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, HSS
  • Item # OSG1768501
  • Mfr. Model # 1768501
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.318 inch diameter, 4 19/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • 398 SERIES TAP, OXIDE, 30 ° , HSS, ⅜"-16, 6 IN LENGTH, 4⅛ IN SHANK, FRACTIONAL INCH
  • Item # OSG1768701
  • Mfr. Model # 1768701
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, #6-32 THREAD, 15/64 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS
  • Item # OSG1766301
  • Mfr. Model # 1766301
  • EHC: EHC :
  • This spiral flute tap is made of high speed steel and has a 0.141 inch diameter, 2 31/32 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • EXTENSION TAP, ½"-20 THREAD, 29/32 IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, HSS
  • Item # OSG1766001
  • Mfr. Model # 1766001
  • EHC: EHC :
  • This 397 spiral point tap is made of high speed steel and has a 0.367 inch diameter, 4⅝ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list