398 SERIES TAP, OXIDE, 30 ° , HSS, ⅜"-16, 6 IN LENGTH, 4⅛ IN SHANK, FRACTIONAL INCH
398 SERIES TAP, OXIDE, 30 ° , HSS, ⅜"-16, 6 IN LENGTH, 4⅛ IN SHANK, FRACTIONAL INCH
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
Technical Specs
Item Tap
Thread Standard UNC
Overall Length 6 in
75% Thread Drill Size 5/16 in
Thread Direction Right Hand
55% Thread Drill Size 8.40 mm
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Primary Material Application ISO Code M, P
Shank Dia. 0.3810 in
Square Size 0.2860 in
Tap Chamfer Modified Bottoming
Tap Material High Speed Steel
Tap Style Spiral Flute
Helix Angle 30 Degrees
Thread Size 3/8"-16
Tap Finish Black Oxide
Thread Length 0.5000 in
Thread Limit H3
Number of Flutes 3
65% Thread Drill Size P
Extended Neck Yes
Primary Material Application Stainless Steel
Series 398
Shank Length 4 1/8 in
Standards ANSI
Tap Grouping Tap
Tap Shank Standard ANSI
Threads per Inch 16 TPI
Thread Limit / Class of Fit H3
Country of Origin Brazil
(subject to change)