!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION TAP, ⅜"-16 THREAD, ½ IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, SPIRAL

EXTENSION TAP, ⅜"-16 THREAD, ½ IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, SPIRAL

OSG

EXTENSION TAP, ⅜"-16 THREAD, ½ IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, SPIRAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION TAP, ⅜"-16 THREAD, ½ IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, SPIRAL

EXTENSION TAP, ⅜"-16 THREAD, ½ IN THREAD L, 6 IN L, RIGHT HAND, 3 FLUTES, SPIRAL

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TMX8
  • Mfr. Model # 1768701
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Product Details

This tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Overall Length6 in
  • 75% Thread Drill Size5/16 in
  • Thread DirectionRight Hand
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Primary Material Application ISO CodeM, P
  • Shank Dia.0.381 in
  • Square Size0.2860 in
  • Tap ChamferModified Bottoming
  • Tap MaterialHigh Speed Steel
  • Tap StyleSpiral Flute
  • Helix Angle30 Degrees
  • Thread Size 3/8"-16
  • Tap Finish Oxide
  • Thread Length 1 7/8 in
  • Thread Limit H3
  • Number of Flutes 3
  • 65% Thread Drill Size P
  • Extended Neck Yes
  • Primary Material Application Stainless Steel, Steel
  • Series 398
  • Shank Length 4 1/8 in
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Shank Standard ANSI
  • Threads per Inch 16 TPI
  • Thread Limit / Class of Fit H3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list