!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION TAP,UNC,6 IN,SPIRAL POINT

EXTENSION TAP,UNC,6 IN,SPIRAL POINT

OSG

EXTENSION TAP,UNC,6 IN,SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION TAP,UNC,6 IN,SPIRAL POINT

EXTENSION TAP,UNC,6 IN,SPIRAL POINT

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1295301
  • Mfr. Model # 1295301
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemExtension Tap
  • Thread StandardUNC
  • Overall Length6 in
  • 75% Thread Drill Size5/16 in
  • Thread DirectionRight Hand
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Spiral DirectionNeutral
  • Measurement SystemFractional Inch
  • Primary Material Application ISO CodeH, K, M, N, O, P, S
  • Shank Dia.3/8 in
  • Square Size0.2850 in
  • Tap ChamferPlug
  • Tap MaterialHigh Speed Steel
  • Tap StyleSpiral Point
  • Helix Angle0 Degrees
  • Thread Size 3/8"-16
  • Tap Finish Black Oxide
  • Thread Length 59/64 in
  • Thread Limit H3
  • Number of Flutes 3
  • 65% Thread Drill Size P
  • Extended Neck No
  • Material Grade - Machining 917
  • Primary Material Application All Materials
  • Series 917
  • Shank Length 4 37/64 in
  • Standards ANSI
  • Tap Grouping Individual
  • Tap Shank Standard ANSI
  • Threads per Inch 16
  • Thread Limit / Class of Fit H3
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list