!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Cord Length
Wire Size
Number of Conductors
Location
Max. Amps
Number of Outlets
Cord Ending
Voltage
Jacket Colour
Plug Configuration
Receptacle Configuration
Trade Designation
Cord Shape
Temp. Rating
Jacket Material
Power Indicator
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Extension Cords

Extension cords are a length of flexible electrical cable used to bring power to a device located up to 100 feet away. They are typically used when a device's cord is too short to reach a power source, such as an electrical outlet, or where outlets may be scarce. They have a two- or three-prong plug at one end that connects to the power source and a molded outlet at the other end that devices plug into. Extension cords with a single outlet have a single receptacle, while cords with multiple outlets have two or more receptacles. In general, the more power needed by a device, the thicker the extension cord (or lower the gauge) needs to be to support the electrical current flowing through the cord. Extension cords are commonly used to provide temporary power in a wide range of indoor and outdoor applications.

https://catalogue.grainger.ca/?hybris=true

 204  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 25 FT, 14 AWG WIRE SIZE, 14/3, SJTOW, NEMA 5-15P, YELLOW
  • Item # EBP4GAA7
  • Mfr. Model # 4GAA7
  • EHC: EHC :
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 14/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 102
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 50 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P
  • Item # EBP3EB10
  • Mfr. Model # 3EB10
  • EHC: EHC :
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 12/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 25 FT, 14 AWG WIRE SIZE, 14/3, SJTOW, NEMA 5-15P, YELLOW
  • Item # GGE4GAC8
  • Mfr. Model # 4GAC8
  • EHC: EHC :
  • This lighted extension cord has a PVC jacket and is yellow. In addition, it meets the standards for UL/CUL. It has a round cord that measures 25 feet. It also has a straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 50 FT, 12 AWG WIRE SIZE, 12/3, SJTOW, NEMA 5-15P, YELLOW
  • Item # EBP4GAC5
  • Mfr. Model # 4GAC5
  • EHC: EHC :
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 102
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 25 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P
  • Item # EBP1XUP6
  • Mfr. Model # 1XUP6
  • EHC: EHC :
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL, CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 10 FT, 14 AWG WIRE SIZE, 14/3, SJTOW, NEMA 5-15P, YELLOW
  • Item # GGE4GAC7
  • Mfr. Model # 4GAC7
  • EHC: EHC :
  • This lighted extension cord has a PVC jacket and is yellow. In addition, it meets the standards for UL/CUL. It has a round cord that measures 10 feet. It also has a straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 50 FT CORD, 14 AWG WIRE SIZE, 14/3, SJTW, NEMA 5-15P
  • Item # EBP1FD55
  • Mfr. Model # 1FD55
  • EHC: EHC :
  • This lighted extension cord is orange with a black stripe. In addition, it meets the standards for UL/CUL. It has a round cord that measures 50 feet. It also has a straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 2 FT CORD, 12 AWG WIRE SIZE, 12/3, STW, NEMA 5-15P, YELLOW
  • Item # EBP4DB72
  • Mfr. Model # 4DB72
  • EHC: EHC :
  • Extension Cord, Round , Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type STW, Jacket Color Yellow, Power Indicator No, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 50 FT, 12 AWG WIRE SIZE, 12/3, SJTOW, NEMA 5-15P, YELLOW
  • Item # EBP4GAC1
  • Mfr. Model # 4GAC1
  • EHC: EHC :
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 102
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 100 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P
  • Item # EBP1FD57
  • Mfr. Model # 1FD57
  • EHC: EHC :
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 12/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • APPROVED VENDOR
  • EXTENSION CORD, 2 FT CORD, 16 AWG WIRE SIZE, 16/3, SJT, NEMA 5-15P, BLACK
  • Item # WWG5XFP7
  • Mfr. Model # 5XFP7ID
  • EHC: EHC :
  • This extension cord has a PVC jacket and is black. In addition, it meets the standards for UL/CUL. It has a round cord that measures two feet. It also has a straight NEMA 5-15P plug, 16 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 25 FT CORD, 14 AWG WIRE SIZE, 14/3, SJTW, NEMA 5-15P
  • Item # EBP3EA99
  • Mfr. Model # 3EA99
  • EHC: EHC :
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • POWER FIRST
  • LIGHTED EXTENSION CORD, 10 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P
  • Item # GGE1XUP5
  • Mfr. Model # 1XUP5
  • EHC: EHC :
  • This lighted extension cord is yellow with black stripe. In addition, it meets the standards for CUL, UL. It has a round cord that measures 10 feet. It also has a straight NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 101
  • WOODS
  • EXTENSION CORD Y ADAPTER,2 OUTLET/125V/15A,YELLOW, 0.61 M/0.595 IN NOMINAL OUTSIDE DIA,PVC
  • Item # WDS09018
  • Mfr. Model # 90188802
  • EHC: EHC :
  • Increase the use of your extension cords with a Y-adapter cord. This yellow PVC extension cord splitter gives you greater freedom and flexibility to use your cords for a variety of jobs and functions. 125 volts and 2 outlets give you power when you need it. The cord is 0.61 metres long and has a nominal outside diameter of 0.595 inches

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOODS
  • EXTENSION CORD, 10 FEET, 13 AMPS, 125 VOLTS, PVC, ORANGE
  • Item # WDS541504
  • Mfr. Model # 541504
  • EHC: EHC :
  • Supply your tools and equipment with power with this extension cord. This cord is a 10 foot long orange 16/3 PVC cord. Maximum amperage is 13 amps, with 125 volts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list