LIGHTED EXTENSION CORD, 10 FT CORD, 14 AWG WIRE SIZE, 14/3, SJTW, NEMA 5-15P
LIGHTED EXTENSION CORD, 10 FT CORD, 14 AWG WIRE SIZE, 14/3, SJTW, NEMA 5-15P
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
10 ft. single connector, weatherproof extension cord. Power indicator LED at receptacle end.NEMA 5-15 plug and receptacle configuration.
Technical Specs
- ItemLighted Extension Cord
- Cord Length10 ft
- Max. Amps15 A
- Plug ConfigurationNEMA 5-15P
- Cord EndingSingle Connector
- Jacket ColourBlack, Orange
- Trade DesignationSJTW
- Temp. Rating-40 Degrees to 167 Degrees F
- Power IndicatorYes
- Max. Watts1875 W
- StandardscUL, UL
- Location Outdoor
- Wire Size 14 AWG
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Number of Outlets 1
- Jacket Material PVC
- Cord Shape Round
- Number of Conductors 3
- Plug Style Straight
- Nominal Outside Dia. 0.35 in
- Country of Origin Indonesia
(subject to change)
Alternate Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.45
/ each
Related Products
-
CORDPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.06
/ each
-
CORDPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.02
/ each