LIGHTED EXTENSION CORD, 25 FT, 14 AWG WIRE SIZE, 14/3, SJTOW, NEMA 5-15P, YELLOW
LIGHTED EXTENSION CORD, 25 FT, 14 AWG WIRE SIZE, 14/3, SJTOW, NEMA 5-15P, YELLOW
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 14/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL
Technical Specs
Item Lighted Extension Cord
Cord Length 25 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Cord Ending Single Connector
Jacket Colour Yellow
Trade Designation SJTOW
Temp. Rating -58 Degrees to 194 Degrees F
Power Indicator Yes
Max. Watts 1875 W
Standards cUL, UL
Location Outdoor
Wire Size 14 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 1
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.35 in
Country of Origin Indonesia
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.58
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.85
/ EACH