LIGHTED EXTENSION CORD, 25 FT CORD, 14 AWG WIRE SIZE, 14/3, SJTW, NEMA 5-15P
LIGHTED EXTENSION CORD, 25 FT CORD, 14 AWG WIRE SIZE, 14/3, SJTW, NEMA 5-15P
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL
Technical Specs
Item Lighted Extension Cord
Cord Length 25 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Cord Ending Single Connector
Jacket Colour Black, Orange
Trade Designation SJTW
Temp. Rating -40 Degrees to 167 Degrees F
Power Indicator Yes
Max. Watts 1875 W
Standards cUL, UL
Location Outdoor
Wire Size 14 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 1
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.35 in
Country of Origin Indonesia
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.68
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.23
/ each