Product ITEM is unavailable. See products from the same category below.
Drum Bung & Plug Wrenches
Drum bung and plug wrenches help place or extract drum plugs (bungs). The drum plugs are screwed into a flange on the drum and the wrench is used to fasten the plug to stop leakage. The wrench is often used to slowly loosen plugs which safely releases any pressure inside the drum before the plug is removed.
This drum wrench has a length of 11 inch, plus it weighs one pound and is not insulated. In addition, it is made of aluminum, is corrosion-resistant, plus it is non-sparking.
This drum wrench has a length of 11 inch, plus it weighs one pound and is not insulated. In addition, it is made of aluminum, is corrosion-resistant, plus it is non-sparking.
A must-have product for anyone using 5 gallon plastic and steel pails. Cutter is used to cut a slit in the lid lip of the pail to enable the lid of the plastic pail to be removed. Side guide conveniently slides under the lid lip for easy removal of the lid. End hook is used to open steel pails.
A must-have product for anyone using 5 gallon plastic and steel pails. Cutter is used to cut a slit in the lid lip of the pail to enable the lid of the plastic pail to be removed. Side guide conveniently slides under the lid lip for easy removal of the lid. End hook is used to open steel pails.
This drum plug wrench has a length of 12 inch, plus it weighs 1.7 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of brass alloy, is corrosion-resistant, plus it is non-sparking.
This drum plug wrench has a length of 12 inch, plus it weighs 1.7 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of brass alloy, is corrosion-resistant, plus it is non-sparking.
Multipurpose, non-sparking bronze alloy drum bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. Wrenches are universal in that they fit all types of industrial drum plugs and bungs in metal or plastic.
Multipurpose, non-sparking bronze alloy drum bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. Wrenches are universal in that they fit all types of industrial drum plugs and bungs in metal or plastic.
This drum plug wrench has a length of 13¾ inch, plus it weighs 2.6 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of cast iron, is corrosion-resistant, has a silver coated finish, plus it is not non-sparking.
This drum plug wrench has a length of 13¾ inch, plus it weighs 2.6 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of cast iron, is corrosion-resistant, has a silver coated finish, plus it is not non-sparking.
Multipurpose, non-sparking bronze alloy drum bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. Wrenches are universal in that they fit all types of industrial drum plugs and bungs in metal or plastic.
Multipurpose, non-sparking bronze alloy drum bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. Wrenches are universal in that they fit all types of industrial drum plugs and bungs in metal or plastic.
Multipurpose, non-sparking bronze alloy drum bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. Wrenches are universal in that they fit all types of industrial drum plugs and bungs in metal or plastic.
Multipurpose, non-sparking bronze alloy drum bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. Wrenches are universal in that they fit all types of industrial drum plugs and bungs in metal or plastic.
This drum bung/plug wrench has a length of 12 inch, plus it weighs 1.4 pounds and is not insulated. The handle has an ergonomic style/type. In addition, it is made of aluminum/bronze/nickel, is corrosion-resistant, plus it is non-sparking, with an ergonomic grip.
This drum bung/plug wrench has a length of 12 inch, plus it weighs 1.4 pounds and is not insulated. The handle has an ergonomic style/type. In addition, it is made of aluminum/bronze/nickel, is corrosion-resistant, plus it is non-sparking, with an ergonomic grip.
This drum plug wrench has a length of 12 inch, plus it weighs one pound and is not insulated. In addition, it is made of bronze, is corrosion-resistant, plus it is non-sparking.
This drum plug wrench has a length of 12 inch, plus it weighs one pound and is not insulated. In addition, it is made of bronze, is corrosion-resistant, plus it is non-sparking.
This drum bung wrench has a length of 10 inch, plus it weighs 2 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of nylon, is not corrosion-resistant, has a polished zinc finish, plus it is non-sparking, with a plain grip.
This drum bung wrench has a length of 10 inch, plus it weighs 2 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of nylon, is not corrosion-resistant, has a polished zinc finish, plus it is non-sparking, with a plain grip.
This drum plug wrench has a length of 15½ inch, plus it weighs 4.3 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of iron, is not corrosion-resistant, has a powder coated finish, plus it is not non-sparking, with an ergonomic grip.
This drum plug wrench has a length of 15½ inch, plus it weighs 4.3 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of iron, is not corrosion-resistant, has a powder coated finish, plus it is not non-sparking, with an ergonomic grip.
This drum bung wrench has a length of 12 inch, plus it weighs 2 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of stainless steel, is corrosion-resistant, has a polished zinc finish, plus it is not non-sparking, with a plain grip.
This drum bung wrench has a length of 12 inch, plus it weighs 2 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of stainless steel, is corrosion-resistant, has a polished zinc finish, plus it is not non-sparking, with a plain grip.
This drum plug wrench has a length of 12 inch, plus it weighs 1.7 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of brass alloy, is corrosion-resistant, plus it is non-sparking.
This drum plug wrench has a length of 12 inch, plus it weighs 1.7 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of brass alloy, is corrosion-resistant, plus it is non-sparking.
This drum wrench has a length of 14 3/16 inch, plus it weighs 2 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of alloy steel, is not corrosion-resistant, has a powder coated finish, plus it is not non-sparking, with a plain grip.
This drum wrench has a length of 14 3/16 inch, plus it weighs 2 pounds and is not insulated. The handle has a one-piece style/type. In addition, it is made of alloy steel, is not corrosion-resistant, has a powder coated finish, plus it is not non-sparking, with a plain grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.