DRUM PLUG WRENCH, 3/4 IN/2 IN FOR PLUG/BUNG SIZE, NON-SPARKING 
				DRUM PLUG WRENCH, 3/4 IN/2 IN FOR PLUG/BUNG SIZE, NON-SPARKING 
				
				
					
					APPROVED VENDOR 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
							
								
							
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This drum plug wrench has a length of 12 inch, plus it weighs 1.7 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of brass alloy, is corrosion-resistant, plus it is non-sparking.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Drum Plug Wrench  
						
					
				
					
						
							For Plug/Bung Style Bung Pattern 1, Bung Pattern 2, Bung Pattern 3, Bung Pattern 4, Bung Pattern 5  
						
					
				
					
						
							Overall Length 12 in  
						
					
				
					
						
							Handle Type Offset  
						
					
				
					
						
							Insulated Not Insulated  
						
					
				
					
						
							Weight 1.7 lb  
						
					
				
			 
			
			
				
					
						
							For Plug/Bung Size  3/4 in, 2 in  
						
					
				
					
						
							For Plug/Bung Material  Any Material  
						
					
				
					
						
							Material  Brass Alloy  
						
					
				
					
						
							Non-Sparking  Non-Sparking  
						
					
				
					
						
							Corrosion Resistant  Corrosion-Resistant  
						
					
				
					
						
							Colour  Yellow  
						
					
				
				
                    Country of Origin  Taiwan
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									DAYTON
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $31.75 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									VESTIL
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $155.26 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									APPROVED VENDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $84.01 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									VESTIL
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $43.21 
	
	
		
		 / each