DRUM PLUG WRENCH, 3/4 IN/2 IN FOR PLUG/BUNG SIZE 
				DRUM PLUG WRENCH, 3/4 IN/2 IN FOR PLUG/BUNG SIZE 
				
				
					
					APPROVED VENDOR 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
							
								
							
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This drum plug wrench has a length of 13¾ inch, plus it weighs 2.6 pounds and is not insulated. The handle has a offset style/type. In addition, it is made of cast iron, is corrosion-resistant, has a silver coated finish, plus it is not non-sparking.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Drum Plug Wrench  
						
					
				
					
						
							For Plug/Bung Style Bung Pattern 1, Bung Pattern 2, Bung Pattern 3, Bung Pattern 4, Bung Pattern 5  
						
					
				
					
						
							Overall Length 13 3/4 in  
						
					
				
					
						
							Finish Silver Coated  
						
					
				
					
						
							Non-Sparking Not Non-Sparking  
						
					
				
					
						
							Corrosion Resistant Corrosion-Resistant  
						
					
				
					
						
							Colour Silver  
						
					
				
			 
			
			
				
					
						
							For Plug/Bung Size  3/4 in, 2 in  
						
					
				
					
						
							For Plug/Bung Material  Any Material  
						
					
				
					
						
							Material  Cast Iron  
						
					
				
					
						
							Handle Type  Offset  
						
					
				
					
						
							Insulated  Not Insulated  
						
					
				
					
						
							Weight  2.6 lb  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									APPROVED VENDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $79.32 
	
	
		
		 / each