!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM BUNG PLUG WRENCH, ¾ IN/2 IN FOR PLUG/BUNG SIZE, T-TYPE, STANDARD, PRESSURE RELIEF FOR PLUG/BUNG

DRUM BUNG PLUG WRENCH, ¾ IN/2 IN FOR PLUG/BUNG SIZE, T-TYPE, STANDARD, PRESSURE RELIEF FOR PLUG/BUNG

AMPCO

DRUM BUNG PLUG WRENCH, ¾ IN/2 IN FOR PLUG/BUNG SIZE, T-TYPE, STANDARD, PRESSURE RELIEF FOR PLUG/BUNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM BUNG PLUG WRENCH, ¾ IN/2 IN FOR PLUG/BUNG SIZE, T-TYPE, STANDARD, PRESSURE RELIEF FOR PLUG/BUNG

DRUM BUNG PLUG WRENCH, ¾ IN/2 IN FOR PLUG/BUNG SIZE, T-TYPE, STANDARD, PRESSURE RELIEF FOR PLUG/BUNG

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOW56
  • Mfr. Model # W-56
  • UNSPSC # 27111765
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This drum bung/plug wrench has a length of 12 inch, plus it weighs 1.4 pounds and is not insulated. The handle has an ergonomic style/type. In addition, it is made of aluminum/bronze/nickel, is corrosion-resistant, plus it is non-sparking, with an ergonomic grip.

Technical Specs

  • ItemDrum Bung/Plug Wrench
  • For Plug/Bung StylePressure Relief, Standard, T-Type
  • Overall Length12 in
  • Grip StyleErgonomic
  • Non-SparkingNon-Sparking
  • Corrosion ResistantCorrosion-Resistant
  • ColourBronze
  • For Plug/Bung Size 3/4 in, 2 in
  • For Plug/Bung Material Metal, Plastic
  • Material Aluminum, Bronze, Nickel
  • Handle Type Ergonomic
  • Insulated Not Insulated
  • Weight 1.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms