Product ITEM is unavailable. See products from the same category below.
Disposable Batteries
Disposable batteries are single-use power sources that are replaced after they run out of charge. Also called primary cells, they're commonly known by their size (such as AA, AAA, or 123) which is defined according to ANSI/IEC standards. These batteries are typically used in flashlights, remote controls, smoke detectors, occupancy sensors, light duty power screwdrivers, and other small devices. They're also used to supply backup power for devices that are primarily powered by electricity. Disposable batteries with alkaline or carbon zinc chemistry can be discarded with everyday trash while lithium batteries should be recycled.
AA ultimate lithium battery. 20 year shelf life. Performs in extreme termperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
AA ultimate lithium battery. 20 year shelf life. Performs in extreme termperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
This coin cell battery is made of lithium and is a size IEC CR2032. It has three volts and an operating temperature range of -30C to 60C. These batteries come in a pack of two. The batteries have a typical capacity of 235 mAh.
This coin cell battery is made of lithium and is a size IEC CR2032. It has three volts and an operating temperature range of -30C to 60C. These batteries come in a pack of two. The batteries have a typical capacity of 235 mAh.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.