!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COIN CELL BATTERY, TEMP RANGE -30 ° C TO 60 ° C, CAPACITY 235 MAH, 3 V, SIZE IEC CR2032, LITHIUM, PK 2

COIN CELL BATTERY, TEMP RANGE -30 ° C TO 60 ° C, CAPACITY 235 MAH, 3 V, SIZE IEC CR2032, LITHIUM, PK 2

ENERGIZER

COIN CELL BATTERY, TEMP RANGE -30 ° C TO 60 ° C, CAPACITY 235 MAH, 3 V, SIZE IEC CR2032, LITHIUM, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COIN CELL BATTERY, TEMP RANGE -30 ° C TO 60 ° C, CAPACITY 235 MAH, 3 V, SIZE IEC CR2032, LITHIUM, PK 2

COIN CELL BATTERY, TEMP RANGE -30 ° C TO 60 ° C, CAPACITY 235 MAH, 3 V, SIZE IEC CR2032, LITHIUM, PK 2

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.86 / PACKAGE of 2

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVR2032BP2N
  • Mfr. Model # 2032BP2N
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 140
  • Shipping Weight 0.02 lbs

Product Details

This coin cell battery is made of lithium and is a size IEC CR2032. It has three volts and an operating temperature range of -30C to 60C. These batteries come in a pack of two. The batteries have a typical capacity of 235 mAh.

Technical Specs

  • ItemCoin Cell Battery
  • Battery ChemistryLithium
  • Capacity - Batteries254 mAh
  • Diameter20 mm
  • Max. Operating Temp.60 Degrees C
  • StandardsANSO 5004LC
  • Battery Size 2032
  • Voltage - Batteries 3V DC
  • Battery Cross-Reference 2032
  • Depth 3.2 mm
  • Min. Operating Temp. -30 Degrees C
  • Shelf Life 10 year
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list