Product ITEM is unavailable. See products from the same category below.
Batteries & Battery Chargers
Batteries and battery chargers provide power and portability to electrical devices and equipment. Disposable household batteries are commonly used in low-drain devices such as flashlights, remote controls, clocks, and smoke detectors. High-performance batteries provide increased capacity to handle spikes in power demand from high-drain devices such as digital cameras, thermal imagers, digital audio, drones, video game controllers, GPS equipment, and keyless entry systems. Rechargeable batteries can be used repeatedly without the need for constant replacement. Battery chargers replenish the power of depleted rechargeable batteries.
AA ultimate lithium battery. 20 year shelf life. Performs in extreme termperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
AA ultimate lithium battery. 20 year shelf life. Performs in extreme termperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
This coin cell battery is made of lithium and is a size IEC CR2032. It has three volts and an operating temperature range of -30C to 60C. These batteries come in a pack of two. The batteries have a typical capacity of 235 mAh.
This coin cell battery is made of lithium and is a size IEC CR2032. It has three volts and an operating temperature range of -30C to 60C. These batteries come in a pack of two. The batteries have a typical capacity of 235 mAh.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
20 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 9X longer in high tech devices. Leak resistant construction.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.