!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Washing Type
Container Size
Ready to Use/Concentrated
Fragrance
Cleaner Form
Colour
Primary Chemical
Recommended Dilution

Dishwashing Detergents and Rinses

https://catalogue.grainger.ca/?hybris=true

30 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TOUGH GUY
  • SANITIZER CHLORINE 12PCT 4L
  • Item # XDCJ436-4L
  • Mfr. Model # J436-4L
  • EHC: EHC :
  • Liquid chlorine sanitizer, when used as a sanitizer 200 p.p.m. is normally required, for mold control us at 1000 p.p.m., used in low temperature dishwashing machines limit available chlorine to 50-100 p.p.m., DO NOT MIX WITH ACIDS OR AMMONIA.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • LIQUID DISHWASHER PINK 4L
  • Item # XDCJ431-4L
  • Mfr. Model # J431-4L
  • EHC: EHC :
  • Pink dishwashing liquid is a detergent designed for hand dishwashing under most water conditions. Assures hygienically clean film free dishes. Ideal for food plant use.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • LIQUID DISHWASHER LEMON 4L
  • Item # XDCJ432-4L
  • Mfr. Model # J432-4L
  • EHC: EHC :
  • Lemon liquid dishsoap is a high sudsing detergent for manual cleaning of dishes, pots and pans. Contains special mild synthetic detergents. Non-phosphated, biodegradable detergent with emulsifying characteristics for clean film free dishes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • SANITIZER CHLORINE LIQ 12PCT 20L PA
  • Item # XDCJ436-20L
  • Mfr. Model # J436-20L
  • EHC: EHC :
  • Liquid chlorine sanitizer, when used as a sanitizer 200 p.p.m. is normally required, for mold control us at 1000 p.p.m., used in low temperature dishwashing machines limit available chlorine to 50-100 p.p.m., DO NOT MIX WITH ACIDS OR AMMONIA.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • LIQUID DISHWASHER E20 4L
  • Item # XDCJ430-4L
  • Mfr. Model # J430-4L
  • EHC: EHC :
  • High concentration of sequestering agents eliminate the need for machine and dish descaling. Uses alkaline cleaners (not for aluminum pots and pans). Use in food plant and commercial operations. Great for hard water use. For use in commercial operations for exceptional removal of grease and soil.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • SANITIZER CHLORINE LIQ 6PCT 4L
  • Item # XDCJ437-4L
  • Mfr. Model # J437-4L
  • EHC: EHC :
  • Liquid chlorine sanitizer, when used as a sanitizer 200 p.p.m. is normally required, for mold control us at 1000 p.p.m., used in low temperature dishwashing machines limit available chlorine to 50-100 p.p.m., DO NOT MIX WITH ACIDS OR AMMONIA.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • SOAP DISHWASHER DL50 5KG PAIL
  • Item # XDCJ410-5KG-P
  • Mfr. Model # J410-5KG-P
  • EHC: EHC :
  • DL-50 machine dishwash, non-foaming compound containing chlorine for exceptional soil and stain removal, for use under all water conditions including hard water and is ideally suited for food plant use, 5 kg pail.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list