!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VAYSELLE LIQUID DISH DETERGENT 4L

VAYSELLE LIQUID DISH DETERGENT 4L

DUSTBANE

VAYSELLE LIQUID DISH DETERGENT 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAYSELLE LIQUID DISH DETERGENT 4L

VAYSELLE LIQUID DISH DETERGENT 4L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.60 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53347
  • Mfr. Model # 53347
  • UNSPSC # 47131810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.63 lbs

Product Details

Vayselle liquid dish detergent. High foaming. Mild to skin. 4 L.

Technical Specs

  • ItemDishwashing Detergent
  • Washing TypeHand Wash
  • Container TypeBottle
  • FragranceFruity
  • Product SeriesVayselle
  • Recommended Dilution1:300 (Ecologo)
  • pH Level7 to 8
  • BiodegradableBiodegradable
  • Maximum Effective TemperatureLess than or Equal to 60 Degrees C
  • Primary ChemicalSodium Alkyl (C10-16) Benzenesulfonate
  • Rinse RequiredRequires Rinse
  • Maximum RTU Yield per Container1 L: 500 L, 4 L: 2000 L, 20 L: 10,000 L
  • Base FormulaWater Based
  • Product Label Vayselle
  • Cleaner Form Liquid
  • Container Size 4 L
  • Standards CFIA Approved
  • Ready to Use/Concentrated Concentrated
  • VOC Content 0%
  • pH Value Neutral
  • Colour Orange/Red
  • Phosphate Free Phosphate Free
  • Properties CFIA Approved, ECOLOGO UL 2759, Kosher, Low-foaming, highly concentrated manual dish detergent
  • Septic System Safe Septic System Safe
  • Surfaces for Use On Dishes, glassware, silverware, pots, pans
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list