!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISHWASHER DETERGENT, ORANGE, 1 GAL BOTTLE, UNSCENTED, LIQUID, FOR COOKWARE/DISHES, CONCENTRATED, PH NEUTRAL/13 TO 14

DISHWASHER DETERGENT, ORANGE, 1 GAL BOTTLE, UNSCENTED, LIQUID, FOR COOKWARE/DISHES, CONCENTRATED, PH NEUTRAL/13 TO 14

ZEP

DISHWASHER DETERGENT, ORANGE, 1 GAL BOTTLE, UNSCENTED, LIQUID, FOR COOKWARE/DISHES, CONCENTRATED, PH NEUTRAL/13 TO 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISHWASHER DETERGENT, ORANGE, 1 GAL BOTTLE, UNSCENTED, LIQUID, FOR COOKWARE/DISHES, CONCENTRATED, PH NEUTRAL/13 TO 14

DISHWASHER DETERGENT, ORANGE, 1 GAL BOTTLE, UNSCENTED, LIQUID, FOR COOKWARE/DISHES, CONCENTRATED, PH NEUTRAL/13 TO 14

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.98 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RANF94654C
  • Mfr. Model # F94654C
  • UNSPSC # 48101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This orange dishwasher detergent is unscented, and is concentrated. It is designed for use on/with cookware, dishes. This dishwasher detergent and comes in a bottle container.

Technical Specs

  • ItemDishwasher Detergent
  • Washing TypeManual Wash
  • Container TypeBottle
  • FragranceUnscented
  • pH Level13 to 14
  • BiodegradableNot Biodegradable
  • NSF RatingNot Rated
  • Primary ChemicalSodium Hydroxide
  • Septic System SafeNot Septic System Safe
  • Surfaces for Use OnCookware, Dishes
  • Product Label Dishwashing Liquid
  • Cleaner Form Liquid
  • Container Size 1 gal
  • Ready to Use/Concentrated Concentrated
  • pH Value Neutral
  • Colour Orange
  • Phosphate Free Phosphate Free
  • Rinse Required Rinse Not Required
  • Maximum RTU Yield per Container 1 gal
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list