!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISH SHINE 5L

DISH SHINE 5L

DUSTBANE

DISH SHINE 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISH SHINE 5L

DISH SHINE 5L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB55064
  • Mfr. Model # 55064
  • UNSPSC # 47131810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • ItemDishwashing Detergent
  • Washing TypeHand Wash
  • Container TypeBottle
  • FragranceLemon
  • Product SeriesDish Shine
  • Recommended Dilution1:300 to 1:600
  • pH Level7 to 8
  • BiodegradableBiodegradable
  • Maximum Effective TemperatureLess than or Equal to 60 Degrees C
  • Primary ChemicalSodium Alkyl (C10-16) Benzenesulfonate
  • Rinse RequiredRequires Rinse
  • Flash PointGreater than 93.3 Degrees C
  • Base FormulaWater Based
  • Product Label Dish Shine
  • Cleaner Form Foam
  • Container Size 5 L
  • Standards CFIA Approved
  • Ready to Use/Concentrated Concentrated
  • VOC Content 0%
  • pH Value Neutral
  • Colour Yellow
  • Phosphate Free Phosphate Free
  • Properties High foaming leather for spot-free dishwashing, Tough on grease, Mild on hands, Pleasant lemon aroma
  • Septic System Safe Septic System Safe
  • Surfaces for Use On Dishes, glassware, silverware, pots, pans
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list