!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Blade Diameter
Oscillation
Number of Speeds
Fan Power Source
Product Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Desk Fans

Desk fans are compact cooling fans for personal use in clean, dry environments. They have a low-horsepower motor that runs quietly to minimize noise and disruptions.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LFI
  • AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 10 FT, ALUMINUM/STEEL
  • Item # LDRWMKD24OSC
  • Mfr. Model # WMKD24-OSC
  • EHC: EHC :
  • This oscillating air circulator is wall-mounted and has three speeds. It features three aluminum blades, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 28 x 28 inches and has a shaft diameter of 1/2-inch. It has 295 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. Its maximum ambient temperature is 104 Degrees F and its RPM is 1150/950/850. It has a cord length of 10 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • APPROVED VENDOR
  • COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB
  • Item # WWG38HX83
  • Mfr. Model # 38HX83
  • EHC: EHC :
  • This compact fan includes 180 Degrees pitch angle, USB cord, and is black, measures 5¾ inch width, 6 inch height, with a four-foot cord. This compact fan is 5 volts DC, is table mountable, has one speed, has sleeve bearings, 32 cfm air flow, 0.45 Amps, 2.5 watts, and 50/60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LASKO PRODUCTS INC
  • DESK FAN, 120V DC, 45 W, 14X16½X12 IN, ABS PLASTIC, 733 CFM, 3 SPEEDS, 6 FOOT CORD, WHITE, ROUND
  • Item # AKI2012C
  • Mfr. Model # 2012C
  • EHC: EHC :
  • This desk fan includes carrying handle, and is made of aluminum, copper, plastic, steel. It is white, measures 14 inch width, 16½ inch height, 12 inch depth, with a six-foot cord. This desk fan is 120 volts DC, is table mountable, has three speeds, 733 cfm air flow, 0.5 Amps, 45 watts, and 12 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CLIP-ON FAN, 6 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 200/342 CFM, PLUG-IN
  • Item # EBP410C95
  • Mfr. Model # 410C95
  • EHC: EHC :
  • This clip-on fan includes dual mounting capability, fused safety plug, and is white, measures 7⅞ inch width, 10½ inch height, 8 inch depth, with a six-foot cord. This clip-on fan is 120 volts AC, is table mountable, has two speeds, has sleeve bearings, 200/342 cfm air flow, 0.19/0.12 Amps, 16/10 watts, and 60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1841
  • LFI
  • AIR CIRCULATOR, 3 SPEED, NON OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 1/2 IN, ALUMINUM/STEEL
  • Item # LDRWMKD24-3SP
  • Mfr. Model # WMKD24-3SP
  • EHC: EHC :
  • This wall-mounted air circulator is non-oscillating and has three speeds. It features three aluminum blades, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 28 x 28 inches with a shaft diameter of 1/2-inch. It has 295 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. It has a maximum ambient temperature of 104 Degrees F and an RPM of 1150/950/850. It is thermally protected and has a direct drive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • APPROVED VENDOR
  • COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB
  • Item # WWG38HX82
  • Mfr. Model # 38HX82
  • EHC: EHC :
  • This compact fan includes 180 Degrees pitch angle, USB cord, and is white, measures 5¾ inch width, 6 inch height, with a four-foot cord. This compact fan is 5 volts DC, is table mountable, has one speed, has sleeve bearings, 32 cfm air flow, 0.45 Amps, 2.5 watts, and 50/60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TREVA/O2COOL
  • COMPACT FAN, 5 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 235/153 CFM, BATTERY OPERATED
  • Item # WWG53KJ55
  • Mfr. Model # FD05805
  • EHC: EHC :
  • This compact fan includes fcc-compliant adapter, and is white, measures 4⅜ inch width, 6⅜ inch height. This compact fan is 3 volts DC, is table mountable, has two speeds, has sleeve bearings, 235/153 cfm air flow, 0.36 Amps, 1.1 watts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1841
  • LFI
  • AIR CIRCULATOR, 3 SPEED, NON OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 34 IN, 1/2 IN, ALUMINUM, STEEL
  • Item # LDRWMKD30-3SP
  • Mfr. Model # WMKD30-3SP
  • EHC: EHC :
  • This non-oscillating air circulator is wall-mounted and has three speeds. It features three aluminum blades, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 34 x 34 inches and has a shaft diameter of 1/2-inch. It has 220 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. It has a maximum ambient temperature of 104 Degrees F and an RPM of 1150/950/850. It is thermally protected and has a direct drive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list