!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR FAN, 120V DC, 162 W, 23¾X23X10¼ IN D, 60 HZ, AL, PAINTED, 5,000 CFM, 3 SPEED, 62 DBA, 6 FOOT CORD

FLOOR FAN, 120V DC, 162 W, 23¾X23X10¼ IN D, 60 HZ, AL, PAINTED, 5,000 CFM, 3 SPEED, 62 DBA, 6 FOOT CORD

LFI

FLOOR FAN, 120V DC, 162 W, 23¾X23X10¼ IN D, 60 HZ, AL, PAINTED, 5,000 CFM, 3 SPEED, 62 DBA, 6 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR FAN, 120V DC, 162 W, 23¾X23X10¼ IN D, 60 HZ, AL, PAINTED, 5,000 CFM, 3 SPEED, 62 DBA, 6 FOOT CORD

FLOOR FAN, 120V DC, 162 W, 23¾X23X10¼ IN D, 60 HZ, AL, PAINTED, 5,000 CFM, 3 SPEED, 62 DBA, 6 FOOT CORD

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRHVF20G
  • Mfr. Model # HVF20G
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1842
  • Shipping Weight 14.18 lbs

Product Details

Floor fan, 20 inch premium, three whisper quiet speeds, high volume air movement, no tools required for assembly.

Technical Specs

  • ItemFloor Fan
  • Number of Speeds3
  • Air Flow5,000 cfm
  • Watts162 W
  • Number of Blades3
  • Sound Level62 dBA
  • Amps1.35 A
  • Height23 in
  • Depth10 1/4 in
  • Bearing TypeSleeve
  • Housing FinishPainted
  • Guard MaterialSteel
  • Motor HP1/4 hp
  • Fan Mounting Location Wall
  • Blade Diameter 20 in
  • Oscillation Non-Oscillating
  • RPM 1500
  • Blade Material Aluminum
  • Voltage 120V DC
  • Hz 60 Hz
  • Width 23 3/4 in
  • Fan Cord Length 6 ft
  • Colour Silver
  • Fan Shape Round
  • Standards OSHA
  • Product Type Fan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories