!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT FAN, 5 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 235/153 CFM, BATTERY OPERATED

COMPACT FAN, 5 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 235/153 CFM, BATTERY OPERATED

TREVA/O2COOL

COMPACT FAN, 5 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 235/153 CFM, BATTERY OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FAN, 5 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 235/153 CFM, BATTERY OPERATED

COMPACT FAN, 5 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 235/153 CFM, BATTERY OPERATED

TREVA/O2COOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KJ55
  • Mfr. Model # FD05805
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1841
  • Shipping Weight 0.6 lbs

Product Details

This compact fan includes fcc-compliant adapter, and is white, measures 4⅜ inch width, 6⅜ inch height. This compact fan is 3 volts DC, is table mountable, has two speeds, has sleeve bearings, 235/153 cfm air flow, 0.36 Amps, 1.1 watts.

Technical Specs

  • ItemCompact Fan
  • Fan Mounting LocationTable
  • Blade Diameter5 in
  • OscillationNon-Oscillating
  • Watts1.1 W
  • Number of Blades5
  • Voltage3V DC
  • Height6 3/8 in
  • Fan Cord LengthNo Cord
  • Number of Conductors0
  • Bearing TypeSleeve
  • Guard MaterialPlastic
  • StandardsFCC and RoHS Compliant
  • Product TypeCompact Fan
  • Overall Style - Fans Compact
  • Number of Speeds 2
  • Air Flow 235/153 cfm
  • Includes Remote Control Remote Control Not Included
  • RPM 2162/1735 RPM
  • Blade Material Plastic
  • Amps 0.36 A
  • Width 4 3/8 in
  • Fan Power Source Battery Operated
  • Battery Requirements (2) D Batteries
  • Colour White
  • Includes FCC-Compliant Adapter
  • Environmental Applications Office, Desk
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list