Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This desk fan includes carrying handle, and is made of aluminum, copper, plastic, steel. It is white, measures 14 inch width, 16½ inch height, 12 inch depth, with a six-foot cord. This desk fan is 120 volts DC, is table mountable, has three speeds, 733 cfm air flow, 0.5 Amps, 45 watts, and 12 inch diameter.
Spécifications techniques
ItemDesk Fan
Fan Mounting LocationTable
Blade Diameter12 in
OscillationOscillating
Watts45 W
Number of Blades3
Voltage120V DC
Head Tilt Adjustment30 Degrees Up to 15 Degrees Down
Width14 in
Fan Cord Length6 ft
Fan Power SourcePlug-In
Includes BatteriesBatteries Not Included
ColourWhite
Fan ShapeRound
IncludesCarrying Handle
Environmental ApplicationsOffice
Overall Style - FansTable
Number of Speeds3
Air Flow733 cfm
Includes Remote ControlRemote Control Not Included
Wheeled BaseStationary
Blade MaterialABS Plastic
Amps0.5 A
Height16 1/2 in
Depth12 in
NEMA Plug Configuration5-15P
Electrical Connection - FansPower Cord
Base Dia.12 in
Fan Housing MaterialAluminum, Copper, Plastic, Steel
Guard MaterialABS Plastic
StandardsETL Listed
Product TypeFan
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca