!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Fragrance
Cleaner VOC Range
Ready to Use/Concentrated
Recommended Dilution
Cleaner Form
Nonflammable
Item

Degreasers

https://catalogue.grainger.ca/?hybris=true

171 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • SLAP SHOT HEAVY-DUTY DEGREASER, LOW VOC, 500ML, AEROSOL, LEAVES NO RESIDUE
  • Item # WLT53C512
  • Mfr. Model # 53C512
  • EHC: EHC :
  • Slap Shot is a low VOC heavy-duty degreaser that quickly dissolves and removes grease, oil, and grime on contact without leaving any residue. This 500mL aerosol can delivers heavy-duty performance with all metals but contains less than 10% VOCs. It's designed for industrial and metalworking applications.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CRC
  • DEGREASER, HEAVY-DUTY, AEROSOL, CHLORINATED, NON-FLAMMABLE/CONDUCTIVE, UNSCENTED, CLEAR, 538 G
  • Item # CRC73095
  • Mfr. Model # 73095
  • EHC: EHC :
  • This heavy-duty, chlorinated, aerosol spray cleaner and degreaser is designed to dissolve grease, oil, and sludge. The clear, unscented cleaner evaporates quickly, leaving no residue behind. It is non-flammable, non-conductive, and non-ozone depleting. This cleaner and degreaser has no flash or fire point and comes in a 538-gram aerosol can.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • DEGREASER, LIQUID, BIODEGRADABLE/NON FLAMMABLE/NO PETROLEUM SOLVENTS, ORNG SCENT, ORNG, 4 L
  • Item # DSB51413
  • Mfr. Model # 51413
  • EHC: EHC :
  • This biodegradable degreaser is suitable for warehouses, garages, and foodservice environments. The fast-acting, orange-coloured, liquid degreaser is non-flammable and contains no petroleum solvents. This orange-scented cleaner is solvent and phosphate-free. This product comes in a four-litre jug.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • DEGREASER RESOLVE 5L
  • Item # DSB53209
  • Mfr. Model # 53209
  • EHC: EHC :
  • Resolve liquid cleaner/degreaser, water soluble cleaner and degreaser recommended for use on any washable surface where dirt, grease and oily residue become a problem, 5 L.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPRAY NINE
  • DEGREASER, HEAVY DUTY, NON FLAMMABLE/NON ACIDIC, ORANGE, 12.5 X 11.75 X 16.5 IN, LIQUID, 946 ML
  • Item # BRGC12532
  • Mfr. Model # C12532
  • EHC: EHC :
  • This 946-millilitre spray bottle of heavy-duty, biodegradable degreaser removes heavy grease and grime. It is non-flammable, non-acidic, and contains no petroleum solvents. This water-based, orange degreaser has a flashpoint of greater than 93C or 200℉. This product has no harsh fumes, unpleasant odours, or abrasives. It is suitable for use on engines, machinery, asphalt, walls, tools, workbenches, and more. It measures 12.5 width x 11.75 height x 16.5 inches depth.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 459
  • DUSTBANE
  • DEGREASER, CONCENTRATED, LIQUID, WATER-BASED, NON-BUTYL, CITRUS SCENT, PINK, 5 L
  • Item # DSB51347
  • Mfr. Model # 51347
  • EHC: EHC :
  • This product cleans, degreases, and disinfects in one step. This water-based, concentrated degreaser is an alternative to butyl-based cleaners. The pink, citrus-scented, liquid cleaner comes in a five-litre jug.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CRC
  • DEGREASER, AEROSOL, NON-CHLORINATED, FAST EVAPORATION, CLEAR, 425 G
  • Item # CRC73185
  • Mfr. Model # 73185
  • EHC: EHC :
  • This non-chlorinated, aerosol degreaser removes oil, grease, and other contaminants. It has a fast evaporation rate, leaves no residue, and a low flash point of less than -17.8 Degrees C. This clear, unscented liquid degreaser comes in a 425-gram aerosol can.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • CLEANER/DEGREASER, LIQUID, BIODEGRADABLE, SOLVENT-FREE, MILD ODOUR, GREEN, 4 L
  • Item # DSB50206
  • Mfr. Model # 50206
  • EHC: EHC :
  • This biodegradable, solvent-free cleaner/degreaser dissolves and cleans grease, oil, and heavily soiled hard surfaces. The multi-purpose, green-coloured liquid solution has a mild odour and leaves no residue. This product comes in a four-litre jug.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list