DEGREASER, HEAVY-DUTY, AEROSOL, CHLORINATED, NON-FLAMMABLE/CONDUCTIVE, UNSCENTED, CLEAR, 538 G
DEGREASER, HEAVY-DUTY, AEROSOL, CHLORINATED, NON-FLAMMABLE/CONDUCTIVE, UNSCENTED, CLEAR, 538 G
CRC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty, chlorinated, aerosol spray cleaner and degreaser is designed to dissolve grease, oil, and sludge. The clear, unscented cleaner evaporates quickly, leaving no residue behind. It is non-flammable, non-conductive, and non-ozone depleting. This cleaner and degreaser has no flash or fire point and comes in a 538-gram aerosol can.
Technical Specs
Item Degreaser
Container Size 20 oz
Ready to Use/Concentrated Ready-to-Use
Cleaner Form Liquid
Nonflammable Nonflammable
Plastic Safe Not Plastic Safe
Dielectric Strength 15,710V
Standards CFIA Accepted
Base Formula Perchloroethylene
Properties Fast evaporation
Fragrance Unscented
Container Type Aerosol Spray Can
Net Weight 538 g
Recommended Dilution Read-to-Use
VOC Content 0.079
Biodegradable Not Biodegradable
Chlorinated/Non Chlorinated Chlorinated
Application Air Tools, Bearings, Chains, Clutches, Dies, Generators and Compressors, Mechanical Brakes, Moulds, Motors, Parts, Wire Ropes
Primary Chemical Perchloroethylene
NSF Rating K1
Features Non-corrosive, non-staining
Country of Origin United States
(subject to change)
Alternate Products
LPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.75
/ each
LPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.31
/ each