!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLAP SHOT HEAVY-DUTY DEGREASER, LOW VOC, 500ML, AEROSOL, LEAVES NO RESIDUE

SLAP SHOT HEAVY-DUTY DEGREASER, LOW VOC, 500ML, AEROSOL, LEAVES NO RESIDUE

WALTER SURFACE TECHNOLOGIES

SLAP SHOT HEAVY-DUTY DEGREASER, LOW VOC, 500ML, AEROSOL, LEAVES NO RESIDUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLAP SHOT HEAVY-DUTY DEGREASER, LOW VOC, 500ML, AEROSOL, LEAVES NO RESIDUE

SLAP SHOT HEAVY-DUTY DEGREASER, LOW VOC, 500ML, AEROSOL, LEAVES NO RESIDUE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.19 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C512
  • Mfr. Model # 53C512
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Product Details

Slap Shot is a low VOC heavy-duty degreaser that quickly dissolves and removes grease, oil, and grime on contact without leaving any residue. This 500mL aerosol can delivers heavy-duty performance with all metals but contains less than 10% VOCs. It's designed for industrial and metalworking applications.

Technical Specs

  • ItemDegreaser
  • Container Size16.9 fl oz
  • Cleaner FormAerosol
  • NonflammableNonflammable
  • Butyl FreeButyl Free
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • StandardsMeets 2024 Canadian VOC Regulations
  • Cleaner VOC RangeLow VOC
  • FeaturesContaminants Quickly Leaves No Residue, Free of Chlorinated Solvents, Heavy-Duty Formula, Strong Aerosol Jet
  • Container Type Aerosol Spray Can
  • Net Weight 1.08 oz
  • VOC Content 10%
  • Biodegradable Not Biodegradable
  • Plastic Safe Not Plastic Safe
  • Application Facility Maintenance
  • Primary Chemical Acetone
  • Product Series Slap Shot
  • Flash Point 64.4 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list