!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESOLVE RESOLVE CLEANER DEGREASER, 5 L BOTTLE, UNSCENTED, LIQUID, INDUSTRIAL DEGREASING/FLOOR CLEANING, CONCENTRATED

RESOLVE RESOLVE CLEANER DEGREASER, 5 L BOTTLE, UNSCENTED, LIQUID, INDUSTRIAL DEGREASING/FLOOR CLEANING, CONCENTRATED

DUSTBANE

RESOLVE RESOLVE CLEANER DEGREASER, 5 L BOTTLE, UNSCENTED, LIQUID, INDUSTRIAL DEGREASING/FLOOR CLEANING, CONCENTRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESOLVE RESOLVE CLEANER DEGREASER, 5 L BOTTLE, UNSCENTED, LIQUID, INDUSTRIAL DEGREASING/FLOOR CLEANING, CONCENTRATED

RESOLVE RESOLVE CLEANER DEGREASER, 5 L BOTTLE, UNSCENTED, LIQUID, INDUSTRIAL DEGREASING/FLOOR CLEANING, CONCENTRATED

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.45 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53209
  • Mfr. Model # 53209
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Product Details

Resolve liquid cleaner/degreaser, water soluble cleaner and degreaser recommended for use on any washable surface where dirt, grease and oily residue become a problem, 5 L.

Technical Specs

  • ItemResolve Cleaner Degreaser
  • Container Size5 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Plastic SafePlastic Safe
  • ApplicationIndustrial degreasing, floor cleaning
  • pH Level12 to 12.5
  • Primary Chemical2-(2-Butoxyethoxy) Ethanol
  • Cleaner VOC RangeModerate
  • PropertiesHeavy Duty, solvent-based degreaser
  • FragranceUnscented
  • Container Type Bottle
  • Net Weight 12.25 lb
  • Recommended Dilution 1:10, 1:20, 1:5, 1:80
  • VOC Content Contains solvents
  • Butyl Free Contains Butyl
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • pH Value Alkaline
  • Standards WHMIS, Kosher
  • Base Formula Water Based
  • Product Series Resolve
  • Features Penetrates grease and oil, solvent-based, rinses easily
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list