!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price

Definite-Purpose Direct Drive HVAC Motors

https://catalogue.grainger.ca/?hybris=true

209 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • UNIT BEARING MOTOR,1/83 HP,1550 RPM
  • Item # GGE4YFG4
  • Mfr. Model # 4YFG4
  • EHC: EHC :
  • Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/83 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.33,Output Watts 9,Rear and Double Foot Mounting,Thermal Prot...

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MOTOR 1/4 HP YOKE
  • Item # GGE3M504
  • Mfr. Model # 3M504
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 4.0. HP 1/4. Insulation class B. Length 10 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft e...

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR 1/4 HP YOKE
  • Item # GGE4C354
  • Mfr. Model # 4C354
  • EHC: EHC :
  • PSC, oscillating air circulator, yoke-type, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 3.5. HP 1/4. Insulation class B. Length 13-3/4 inches. Nameplate RPM 1,075. No. of speeds 2. Ro...

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR 1/2 HP HVAC
  • Item # GGE4M207
  • Mfr. Model # 4M207
  • EHC: EHC :
  • Condenser fan motor, permanent split capacitor, totally enclosed air-over, 1/2 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 208-230, 60 Hz, full load amps 3.2-3.0, stud mounting, auto thermal protection.

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 18
  • DAYTON
  • UNIT BRG MTR SH POLE 1/83 1550 115
  • Item # GGE4YFJ7
  • Mfr. Model # 4YFJ7
  • EHC: EHC :
  • 1/83 HP,1,550 Nameplate RPM,Voltage 115,Full Load Amps 0.62,Output Watts 9,Rear and Foot Mounting,Frame Material Aluminum,Rotation CWLE

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MOTOR 1/6 HP HVAC
  • Item # GGE4M261
  • Mfr. Model # 4M261
  • EHC: EHC :
  • Condenser fan motor, permanent split capacitor, totally enclosed air-over, 1/6 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 208-230, 60 Hz, full load amps 1.0-1.0, stud mounting, auto thermal protection.

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 18
  • DAYTON
  • MOTOR 1/3 HP YOKE
  • Item # GGE3M469
  • Mfr. Model # 3M469
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 5.7. HP 1/3. Insulation class B. Length 10-3/8 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing sha...

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
Results per page :  16 | 32 | 48