!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNT BRNG MTR,1/84HP,1350 TO 1750RPM,115V

UNT BRNG MTR,1/84HP,1350 TO 1750RPM,115V

EM&S

UNT BRNG MTR,1/84HP,1350 TO 1750RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNT BRNG MTR,1/84HP,1350 TO 1750RPM,115V

UNT BRNG MTR,1/84HP,1350 TO 1750RPM,115V

EM&S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS23TM15
  • Mfr. Model # SPFBE91
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 19
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor DesignShaded Pole
  • Nameplate RPM1500
  • Voltage115
  • FrameNon-Standard
  • Hz60
  • Usable @ 200VNo
  • Ins. ClassB
  • Motor Shaft RotationCWLE
  • Motor Mounting TypeRear/Foot
  • Motor Mounting PositionAll Angle
  • Shaft Dia.1/4 in
  • Body Dia.3-7/16"
  • Overall Length3.1"
  • FeaturesCool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
  • Bolt Circle Dia.2.81"
  • Stud Size#8-36
  • StandardsUL/CUL
  • Motor Application HVAC/R
  • Phase 1
  • HP 1/84
  • No. of Speeds 1
  • Full Load Amps 0.60
  • Output Watts 9
  • Usable @ 208V No
  • Motor Thermal Protection Impedance
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Frame Material Cast Iron
  • Shaft Length 0.63 in
  • Motor Bearings Unit
  • Motor Shaft Design Threaded
  • Length Less Shaft 3"
  • Cord Length 13"
  • Plug Type Round 2 Pin
  • Includes (4) #8-36 Screws, Fan Silencer And Speed Nut
  • Stud Quantity 8

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list