MOTOR 1/6 HP HVAC
MOTOR 1/6 HP HVAC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Condenser fan motor, permanent split capacitor, totally enclosed air-over, 1/6 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 208-230, 60 Hz, full load amps 1.0-1.0, stud mounting, auto thermal protection.
Technical Specs
- ItemCondenser Fan Motor
- Nameplate RPM1,075
- Voltage208 - 230
- Motor BearingsBall
- Motor Thermal ProtectionAuto
- Shaft Dia.1/2 in
- Motor DesignPermanent Split Capacitor
- Motor Mounting PositionAll Angle
- Phase1
- Motor Sub ApplicationCondenser Fan
- ApplicationDirect-Drive Blower
- Bolt Circle Dia.5-1/8"
- DutyContinuous
- Hz60
- Ins. ClassB
- Motor Service Factor1.00
- Motor Shaft RotationCW/CCW
- StandardsUL Recognized (E47479), CSA Certified (225293)
- Stud Size8-32 NC-2A x 3/4"
- HP 1/6
- No. of Speeds 1
- Frame 48YZ
- Max. Ambient Temp. 60 Degrees C
- Overall Length 10-1/2"
- Length Less Shaft 4 7/16 in
- Motor Mounting Type Stud
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Application HVAC/R
- Shaft Length 6 in
- Body Dia. 5-5/8"
- Capacitor Required Yes
- Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
- Full Load Amps 1.0
- Lead Length 30"
- Motor Shaft Design Double-Flat
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Stud Quantity 4
- Country of Origin China
(subject to change)
Alternate Products
-
GE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.35
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH