!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR 1/20HP UNIT 115V

MOTOR 1/20HP UNIT 115V

EM&S

MOTOR 1/20HP UNIT 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR 1/20HP UNIT 115V

MOTOR 1/20HP UNIT 115V

EM&S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4M157
  • Mfr. Model # ESP-L35EM1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Output Watts35
  • Voltage115
  • Body Dia.3-7/8"
  • Motor Shaft RotationCWLE
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • Shaft Length1/2"
  • Motor BearingsSleeve
  • Overall Length4"
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor Frame MaterialCast Iron
  • Phase1
  • Motor Service Factor1.00
  • Cord Length22"
  • Hz60
  • Plug TypeRound 2 Pin
  • Usable @ 200VNo
  • HP 1/20
  • Nameplate RPM 1,500
  • No. of Speeds 1
  • Frame Non-Standard
  • Motor Mounting Type Rear/Foot
  • Full Load Amps 1.4
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Length Less Shaft 3-1/2"
  • Motor Design Shaded Pole
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Ins. Class A
  • Features Cool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
  • Mounting Holes Tapped 8-36
  • Standards UL Recognized: CSA Certified
  • Usable @ 208V No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list