!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Insulated
Grip Style
Crimper Style
Compatible Connector Type
Compatible Cable Type
Minimum Compatible Wire Size
Maximum Compatible Wire Size
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Data Cable Crimpers & Compression Tools

Data cable crimpers and compression tools install data and telephone connectors onto cable. They join connectors to the cable's central conductor and braiding, creating a strong connection for reliable signal transmission.

https://catalogue.grainger.ca/?hybris=true

 61  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • RATCHET CRIMPER, FOR RJ-11/12/RJ-22/RJ-45, CAT3/CAT5E/CAT6, 5 1/4 IN OVERALL L
  • Item # KLNVDV226-011SEN
  • Mfr. Model # VDV226-011SEN
  • EHC: EHC :
  • Ratcheting modular crimper/stripper. All-in-one tool cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cable). Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, & RJ45). Cable parameters: 28-22 AWG flat or round, solid or stranded telephone or data cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 376
  • KLEIN TOOLS
  • RATCHET CRIMPER, FOR PASS THRU RJ-45/RJ-11/RJ-12, CAT3/CAT5E/CAT6/6A
  • Item # KLNVDV226110
  • Mfr. Model # VDV226-110
  • EHC: EHC :
  • This ratchet crimper has a length of 6⅛ inch, plus it weighs 14.4 ounce and is not insulated, and is compatible with Cat3, Cat5e, Cat6/6A. In addition, it is made of steel, with a deluxe cushion grip. This ratchet crimper is designed for: voice and data cable and includes wire cutter, wire stripper, wire cutter, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CRIMPER, FOR RJ-11/RJ-12/RJ-45, CAT5E/CAT6, 13 IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE
  • Item # WWG5LH73
  • Mfr. Model # 30-496
  • EHC: EHC :
  • This crimper has a length of 13 inches and is not insulated, and is compatible with Cat5e, Cat6. It features textured handle. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: voice and data cable and includes rj-11/12, rj-45, wire cutter, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KNIPEX
  • CRIMPER, FOR RJ-11/12/RJ-45/WESTERN PLUG, TELEPHONE CABLE, 7 1/2 IN OVERALL L
  • Item # KPX9751-10
  • Mfr. Model # 97 51 10
  • EHC: EHC :
  • Professional tool for cutting and stripping unshielded ribbon telephone cables. Crimping 6 and 8 pole western plugs. Exact crimping process due to parallel crimping. Repetitive high crimping quality due to integral lock. Optimum transmission of force due to lever action for fatigue-reduced operation. Wire length cutter and dismantling knife for ribbon cables 1/4" and 1/2" length. Additional stripping device for round cables.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 376
  • WESTWARD
  • CRIMPER, FOR BNC/MINI THF/TNC, RG59/RG62, 9 IN OVERALL L
  • Item # WSW13H882
  • Mfr. Model # 13H882
  • EHC: EHC :
  • This crimper has a length of 9 inches and is not insulated, and is compatible with RG59, RG62. In addition, it is not non-sparking, and is not tether ready with a deluxe cushion grip. This crimper is designed for: voice and data cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CRIMPER, FOR PASS THRU RJ-45, CAT5E/CAT6, 5½ IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE
  • Item # WWG54DV79
  • Mfr. Model # 30-495
  • EHC: EHC :
  • This crimper has a length of 5½ inches and is not insulated, and is compatible with Cat5e, Cat6. It features feed-thru. In addition, it has a standard cushion grip. This crimper is designed for: voice and data cable and includes rj-45.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 376
  • KLEIN TOOLS
  • RATCHET CRIMPER, FOR RJ-11/RJ-12/RJ-45, CAT3/CAT5E/CAT6, 5 1/4 IN OVERALL L
  • Item # KLNVDV226107
  • Mfr. Model # VDV226-107
  • EHC: EHC :
  • This ratchet crimper has a length of 5¼ inch, plus it weighs 11.2 ounce and is not insulated, and is compatible with Cat3, Cat5e, Cat6. In addition, it is made of steel, with a standard cushion grip. This ratchet crimper is designed for: voice and data cable and includes wire cutter, wire stripper, wire cutter, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • CRIMPER, FOR BNC/TNC, RG58/RG6, 9 IN OVERALL LENGTH
  • Item # WSW13H888
  • Mfr. Model # 13H888
  • EHC: EHC :
  • This crimper has a length of 9 inches and is not insulated, and is compatible with RG58, RG6. In addition, it is not non-sparking, and is not tether ready with a deluxe cushion grip. This crimper is designed for: voice and data cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • DIELESS CRIMPER, FOR BNC/F CONNECTORS/RCA, MINI-COAX/RG11/RG58/RG59/RG62/RG6/6Q/RG7
  • Item # KLNVDV211-063
  • Mfr. Model # VDV211-063
  • EHC: EHC :
  • This crimper has a length of 6¼ inch, plus it weighs 1.2 pounds and is not insulated, and is compatible with Mini-coax, RG11, RG58, RG59, RG6/6Q, RG62, RG7. It features spring-loaded. In addition, it is made of zinc, with a deluxe cushion grip. This crimper is designed for: voice and data cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • CRIMPER, FOR RJ-11/RJ-12/RJ-22/RJ-45, 9 IN OVERALL L
  • Item # WSW13H887
  • Mfr. Model # 13H887
  • EHC: EHC :
  • This crimper has a length of 9 inches and is not insulated. In addition, it is not non-sparking, and is not tether ready with a deluxe cushion grip. This crimper is designed for: voice and data cable, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • CRIMPER, FOR RJ-11/RJ-12/RJ-45, 7 1/2 IN OVERALL L
  • Item # WSW13H884
  • Mfr. Model # 13H884
  • EHC: EHC :
  • This crimper has a length of 7½ inches and is not insulated. In addition, it is not non-sparking, and is not tether ready with a deluxe cushion grip. This crimper is designed for: voice and data cable, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DOLPHIN COMPONENTS CORP
  • RATCHET CRIMPER, FOR 2-PIECE BNC CONNECTORS/3-PIECE BNC CONNECTORS
  • Item # WWG4KEC5
  • Mfr. Model # DC-3803
  • EHC: EHC :
  • This ratchet crimper has a length of 8¾ inches and is not insulated, and is compatible with RG58, RG59, RG6. It features 360 degrees rotating angle. In addition, it has a deluxe cushion grip. This ratchet crimper is designed for: voice and data cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • DIELESS CRIMPER, FOR 90 ° F CONNECTORS/BNC/F CONNECTORS/RCA/RG11F, MINI-COAX/RG59
  • Item # WWG4UJP5
  • Mfr. Model # 30-793
  • EHC: EHC :
  • This crimper has a length of 6¾ inches and is not insulated, and is compatible with Mini-coax, RG59. It features adjustable post height, spin knob. In addition, it has a deluxe cushion grip. This crimper is designed for: voice and data cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list