!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CRIMPER, FOR PASS THRU RJ-45/RJ-11/RJ-12, CAT3/CAT5E/CAT6/6A

RATCHET CRIMPER, FOR PASS THRU RJ-45/RJ-11/RJ-12, CAT3/CAT5E/CAT6/6A

KLEIN TOOLS

RATCHET CRIMPER, FOR PASS THRU RJ-45/RJ-11/RJ-12, CAT3/CAT5E/CAT6/6A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CRIMPER, FOR PASS THRU RJ-45/RJ-11/RJ-12, CAT3/CAT5E/CAT6/6A

RATCHET CRIMPER, FOR PASS THRU RJ-45/RJ-11/RJ-12, CAT3/CAT5E/CAT6/6A

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNVDV226110
  • Mfr. Model # VDV226-110
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This ratchet crimper has a length of 6⅛ inch, plus it weighs 14.4 ounce and is not insulated, and is compatible with Cat3, Cat5e, Cat6/6A. In addition, it is made of steel, with a deluxe cushion grip. This ratchet crimper is designed for: voice and data cable and includes wire cutter, wire stripper, wire cutter, wire stripper.

Technical Specs

  • ItemRatchet Crimper
  • Crimping Capacity28 to 22 AWG
  • Compatible Terminal TypeInsulated, Non-Insulated
  • Maximum Compatible Wire Size22 AWG
  • Tool Length6 1/8 in
  • Includes Wire StripperWire Stripper Included
  • Body MaterialSteel
  • Compatible Cable TypeCat3, Cat5e, Cat6/6A
  • IncludesWire Cutter, Wire Stripper
  • Primary Crimping ApplicationVoice and Data Cable
  • Tool Weight14.4 oz
  • Crimper Style Ratcheting Cable Crimper
  • Compatible Connector Type RJ11, RJ12, RJ45
  • Minimum Compatible Wire Size 28 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Included
  • Insulated Not Insulated
  • Connector Colour Code Black, Yellow
  • Grip Style Deluxe Cushion
  • Includes Crimping Die Crimping Die Not Included
  • Ratcheting Mechanism Ratcheting Mechanism
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list