!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR PASS THRU RJ-45, CAT5E/CAT6, 5½ IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE

CRIMPER, FOR PASS THRU RJ-45, CAT5E/CAT6, 5½ IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE

IDEAL

CRIMPER, FOR PASS THRU RJ-45, CAT5E/CAT6, 5½ IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR PASS THRU RJ-45, CAT5E/CAT6, 5½ IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE

CRIMPER, FOR PASS THRU RJ-45, CAT5E/CAT6, 5½ IN OVERALL L, 22 AWG MAX COMPATIBLE WIRE SIZE

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DV79
  • Mfr. Model # 30-495
  • UNSPSC # 27112820
  • CATALOGUE PAGE # 376
  • Shipping Weight 0.78 lbs

Technical Specs

  • ItemCrimper
  • Crimping CapacityRJ-45
  • Compatible Terminal TypeCAT5e, RJ-45
  • Maximum Compatible Wire Size22 AWG
  • Tool Length5 1/2 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityNot Adjustable
  • Compatible Cable TypeCat5e, Cat6
  • IncludesRJ-45
  • Primary Crimping ApplicationVoice and Data Cable
  • Crimper Style Modular Plug Crimper
  • Compatible Connector Type Pass Thru RJ-45
  • Minimum Compatible Wire Size 26 AWG
  • Maximum Crimping Force 250 lb
  • Includes Wire Cutter Wire Cutter Not Included
  • Insulated Not Insulated
  • Features Feed-Thru
  • Grip Style Standard Cushion
  • Includes Crimping Die Crimping Die Not Included
  • Ratcheting Mechanism Not Ratcheting
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list