!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR RJ-11/12/RJ-45/WESTERN PLUG, TELEPHONE CABLE, 7 1/2 IN OVERALL L

CRIMPER, FOR RJ-11/12/RJ-45/WESTERN PLUG, TELEPHONE CABLE, 7 1/2 IN OVERALL L

KNIPEX

CRIMPER, FOR RJ-11/12/RJ-45/WESTERN PLUG, TELEPHONE CABLE, 7 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR RJ-11/12/RJ-45/WESTERN PLUG, TELEPHONE CABLE, 7 1/2 IN OVERALL L

CRIMPER, FOR RJ-11/12/RJ-45/WESTERN PLUG, TELEPHONE CABLE, 7 1/2 IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9751-10
  • Mfr. Model # 9751-10
  • UNSPSC # 23171604
  • CATALOGUE PAGE # 376
  • Shipping Weight 0.7 lbs

Product Details

Professional tool for cutting and stripping unshielded ribbon telephone cables. Crimping 6 and 8 pole western plugs. Exact crimping process due to parallel crimping. Repetitive high crimping quality due to integral lock. Optimum transmission of force due to lever action for fatigue-reduced operation. Wire length cutter and dismantling knife for ribbon cables 1/4" and 1/2" length. Additional stripping device for round cables.

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeRJ-11/12, RJ-45, Western Plug
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Compatible Cable TypeTelephone Cable
  • Includes(4) Spare Blades
  • Number of Crimping Sizes2
  • Ratcheting MechanismRatcheting
  • Tool Weight0.75 lb
  • Crimping Capacity 11.68 mm RJ-45 8-Poles, 9.65 mm RJ-11/12 6-Poles
  • Compatible Terminal Type Not Insulated
  • Tool Length 7 1/2 in
  • Includes Wire Stripper Wire Stripper Included
  • Adjustability Manual
  • Features Exact Crimping Process Due to Parallel Crimping, Professional Tool for Cutting and Stripping Unshielded Ribbon Telephone Cables, Repetitive, Integral Lock
  • Grip Style Deluxe Cushion
  • Includes Crimping Die Crimping Die Not Included
  • Primary Crimping Application Voice and Data Cable
  • Standards ASTM
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list