!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Wheel Diameter
Head Type
Grip Style
Switch Type
Spindle Thread Size
Brake Type
Anti-Kickback Clutch Type
Max. Speed
Current

Corded Angle Grinders

Corded angle grinders rotate grinding wheels to remove surface material or rotate cut-off wheels to cut through material. Their head is set at a right angle to the tool body, making them more compact than vertical grinders and allowing for better visibility of the wheel and the work surface. Grinders with side handles allow a two-handed grip to improve stability and control. Angle grinders are commonly used to grind welds, prepare metal and concrete surfaces, bevel cutting tools and material edges, cut metal plates and pipe, and polish concrete, stone, and metal. These tools plug into an outlet to allow longer run times than cordless tools, so they are well suited for repetitive tasks and applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.

https://catalogue.grainger.ca/?hybris=true

146 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/9A, 5 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, 6.6 FT CORD
  • Item # MKT9005B
  • Mfr. Model # 9005B
  • EHC: EHC :
  • This corded angle grinder has a lock-on rear trigger switch and operates at 120V/9A. It has a no-load speed of 10000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has two conductors, a wheel of five-inch diameter and a 6.6-foot cord. It includes a five-inch depressed centre wheel, wheel cover, and lock nut wrench.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE
  • Item # MKTGA6010Z
  • Mfr. Model # GA6010Z
  • EHC: EHC :
  • This corded angle grinder has a bottom rear trigger switch and operates at 120V/10.5A. It has a no-load speed of 10000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of six-inch diameter and includes a depressed center wheel, lock nut wrench, toolless wheel cover, inner flange, side handle, and plastic carrying case.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN/6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM
  • Item # BLDDWE43116
  • Mfr. Model # DWE43116
  • EHC: EHC :
  • This DWE series corded high-performance angle grinder has a bottom trigger switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a six-foot cord, a rat tail grip, and a wheel diameter of 4½, five, and six-inch. It includes an inner and outer disc flange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • DEWALT
  • ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 6 FT CORD, RAT TAIL
  • Item # BLDDWE43066N
  • Mfr. Model # DWE43066N
  • EHC: EHC :
  • This DWE series corded high-performance angle grinder with no lock-on has a bottom trigger switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of six-inch diameter, a six-foot cord, and a rat tail grip. It includes a grinding wheel and wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • DEWALT
  • SMALL ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 6.3 FT CORD
  • Item # BLDDWE402
  • Mfr. Model # DWE402
  • EHC: EHC :
  • This DWE series corded small angle grinder has a bottom paddle switch and operates at 120V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of 4½-inch diameter, a 6.3-foot cord, and a barrel grip. It includes a 4½-inch One-Touch guard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • DEWALT
  • MEDIUM ANGLE GRINDER, CORDED, 120V/12A, 2.5 HP, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM
  • Item # BLDDW831
  • Mfr. Model # DW831
  • EHC: EHC :
  • This DW series corded medium angle grinder has a bottom trigger switch and operates at 120V/12A. It has a 2.5 horsepower motor, a maximum speed of 11000 RPM, and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of five-inch diameter, an eight-foot cord, and a rat tail grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • MILWAUKEE
  • ANGLE GRINDER, CORDED, 120V/7A, 4½ IN DIA, SLIDE, ⅝"-11, 12000 RPM, 8 FT, BARREL GRIP
  • Item # MTL6130-33
  • Mfr. Model # 6130-33
  • EHC: EHC :
  • This corded angle grinder has a slide switch and operates at 120V/7A. It has a maximum speed of 12000 RPM and a ⅝"-11 thread spindle. The grinder has two conductors, a wheel of 4½-inch diameter, and an eight-foot cord. It has a standard head, a barrel grip, and a type 27 wheel. The grinder includes a spanner wrench and a type 27 guard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE
  • Item # MKTGA6020
  • Mfr. Model # GA6020
  • EHC: EHC :
  • This SJS series corded angle grinder has a bottom rear trigger switch and operates at 120V/10.5A. It has a no-load speed of 10000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of six-inch diameter and includes a side handle, lock nut wrench, wheel cover, six-inch depressed centre wheel, inner flange, and dust cover attachment.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 6 FT CORD, RAT TAIL
  • Item # BLDDWE43066
  • Mfr. Model # DWE43066
  • EHC: EHC :
  • This corded high-performance angle grinder has a bottom trigger switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of six-inch diameter, a six-foot cord, and a rat tail grip. It includes a guard, grinding wheel, wrench, and overload protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/12.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD
  • Item # MKTGA5020C
  • Mfr. Model # GA5020C
  • EHC: EHC :
  • This SJS series corded angle grinder has a trigger switch and operates at 120V/12.5A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of five-inch diameter and an 8.2-foot cord. It includes a depressed center wheel, lock nut wrench, toolless wheel cover, wheel cover, inner flange, and side handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, PADDLE, ⅝"-11, 8500 RPM, INNER FLANGE
  • Item # MKTGA7050
  • Mfr. Model # GA7050
  • EHC: EHC :
  • This corded angle grinder has a lock-on paddle switch and operates at 120V/15A. It has a no-load speed of 8500 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of seven-inch diameter and a vibration level of 6.5 metre per second square. It includes a side handle, lock nut wrench, wheel cover, and inner flange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • ANGLE GRINDER, CORDED, 120V/11A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8 FT, RAT TAIL
  • Item # MTL6121-31A
  • Mfr. Model # 6121-31A
  • EHC: EHC :
  • This corded angle grinder has a trigger switch and operates at 120V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It has a standard head, a rat tail grip, and a type 27 wheel. The grinder includes flanges and a side handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/12.5A, 6 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, INNER FLANGE
  • Item # MKTGA6020C
  • Mfr. Model # GA6020C
  • EHC: EHC :
  • This SJS series corded angle grinder has a trigger switch and operates at 120V/12.5A. It has a no-load speed of 9000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of six-inch diameter and includes an anti-vibration side handle, lock nut wrench, toolless wheel cover, six-inch depressed centre wheel, and inner flange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • ANGLE GRINDER, CORDED, 120V/9A, 5 IN DIA, REAR TRIGGER, ⅝"-11, 12000 RPM, SIDE-HANDLE
  • Item # MKT9005BZ
  • Mfr. Model # 9005BZ
  • EHC: EHC :
  • This corded angle grinder has a rear trigger switch and operates at 120V/9A. It has a no-load speed of 12000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of five-inch diameter and a vibration level of 6.5 metre per second square. It includes a five-inch depressed centre wheel, wheel cover, side handle, and lock nut wrench.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 8 FT, LOCK-ON
  • Item # MTL6124-30
  • Mfr. Model # 6124-30
  • EHC: EHC :
  • This corded angle grinder has a trigger lock-on switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It has a standard head, rat tail grip, and type 27 wheel. The grinder includes flange and spanner wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
  • MILWAUKEE
  • ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 8 FT, RAT TAIL
  • Item # MTL6124-31
  • Mfr. Model # 6124-31
  • EHC: EHC :
  • This corded angle grinder has a trigger switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It has a standard head, a rat tail grip, and a type 27 wheel. The grinder includes a flange and spanner wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 254
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list