ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 8 FT, LOCK-ON
ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, TRIGGER, ⅝"-11, 9000 RPM, 8 FT, LOCK-ON
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This corded angle grinder has a trigger lock-on switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It has a standard head, rat tail grip, and type 27 wheel. The grinder includes flange and spanner wrench.
Technical Specs
Item Angle Grinder
Current 13 A
Minimum Speed 9,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Head Type Standard Head
Guard Adjustment Toolless Adjustable
Duty Heavy Duty
Anti-Vibration Technology Yes
Lock-Off Switch No
Anti-Restart Technology No
Tether Style Tether Capable
Safety Features Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Switch Location Bottom
Number of Speed Settings 1
Voltage 120V AC
Features Advanced Airflow System, Constant Power Technology, Electronic Clutch, Trigger Grip Handle
Includes Flange, Spanner Washer, Type 27 Guard
Tool Weight 5.7 lb
Wheel Diameter 5 in
Max. Speed 9,000 RPM
Switch Type Trigger
Overall Length 15 1/2 in
Accessory Free Tool Change Yes
Grip Style Rat Tail
Spindle Thread Size 5/8"-11
Brake Type None
Electrical Protection Burst-Protection, Double Insulated, Overload Protection
Lock-On Switch Yes
Anti-Kickback Clutch Type Electronic
Cord Length 8 ft
Plug Type Two-Prong
Brushless Motor No
Number of Conductors 2
Number of Pieces 4
Case Included No
Power Source Corded
Tool Brand Milwaukee(R)
Country of Origin China
(subject to change)
Related Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$335.09
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.85
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.15
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.57
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.21
/ EACH