!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/12.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD

ANGLE GRINDER, CORDED, 120V/12.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD

MAKITA

ANGLE GRINDER, CORDED, 120V/12.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/12.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD

ANGLE GRINDER, CORDED, 120V/12.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGA5020C
  • Mfr. Model # GA5020C
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This SJS series corded angle grinder has a trigger switch and operates at 120V/12.5A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of five-inch diameter and an 8.2-foot cord. It includes a depressed center wheel, lock nut wrench, toolless wheel cover, wheel cover, inner flange, and side handle.

Technical Specs

  • ItemAngle Grinder
  • Current10.5 A
  • Switch TypeTrigger
  • Kit Contents5 in Depressed Center Wheel (1 Ea. A-95962-25), Inner Flange (224399-1), Lock Nut 5/8 45 (224568-4), Lock Nut Wrench 28 (782424-9), Toolless Wheel Cover (123145-8), Side Handle (158237-4)
  • Vibration Level9.5 m/sq sec
  • Lock-On SwitchYes
  • Voltage120V AC
  • Includes(1) Side Handle, (1) Lock Nut Wrench 28, (1) Toolless Wheel Cover, (1) Depressed Center Wheel, (1) Inner Flange, (1) Lock Nut 5/8 45
  • Tool Weight6.4 lb
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Overall Length 15 3/8 in
  • Spindle Thread Size 5/8"-11
  • Electrical Protection Electronic current limiter prevents motor burnout due to overloading
  • Anti-Restart Technology Yes
  • Features SJS (Super Joint System), Soft start feature, Constant speed control Anti-Restart, LED Light, Labyrinth construction, Rotatable gear, Removable side handle, Ergonomic soft rubber grip design
  • Power Source Corded
  • Tool Brand Makita
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms